Shop All Face and Body Lotions
Lubriderm
Moisturizing Lotion, 16 oz., PK12
Mfr # 48856
Zoro # G5033016
Free Shipping & Returns
$247.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Packaging Type Pump Bottle
- Hygiene Form Liquid
- Requires Dispenser No
- Size 16 oz
- Hygiene Properties Vitamin Enriched
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lubriderm
- MFR # 48856
- Zoro # G5033016
- UPC # 347682488567
- Country of Origin Canada
- Category Face and Body Lotions
Dimensions
Size | 16 oz |
Container Size | 16 oz |
Details
Packaging Type | Pump Bottle |
Hygiene Form | Liquid |
Requires Dispenser | No |
Hygiene Properties | Vitamin Enriched |
Formula | Vitamin Enriched |
Fragrance | Fragrance Free |
Item | Hand and Body Lotion |
Color | White |
Package Type | Bottle |
Hygiene Series | None |
Product Type | Hand and Body Lotion |
Container Type | Pump Bottle |
Form | Liquid |
Description
Hand and Body Lotion, Container Type Pump Bottle, Series Not Applicable, Container Size 16 oz, Form Liquid, Fragrance Fragrance Free, Hygiene Properties Vitamin Enriched, Manufacturer Dispenser Part Number Not Applicable, Requires Dispenser No, Color White, Grainger Dispenser Part Number Not Applicable, Product Type Hand and Body Lotion, Standards Not Applicable, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIRST AID ONLY Bulk First Aid Cabinet, Metal, 100 Person (90574)
- KEMP USA Instant Cold Pack - 5"x9" (11-612-SML)
- PURELL Advanced Refreshing Gel Hand Sanitizer, Clean Scent, 12 oz Pump Bottle, PK12 PK (3659-12)
- EMI Adjustable Auto Punch, 5-1/2 In H, SS (1078)
- LUBRIDERM Advanced Therapy Moisturizing Hand/Body Lotion, 16oz Pump Bottle, PK12 (48322)
- LUBRIDERM Skin Therapy Hand & Body Lotion, 16 oz Pump Bottle (48323EA)
- LUBRIDERM Daily Moisture Fragrance Free 6 fl. oz., PK12 (5148826)
- LUBRIDERM Moisturizing Lotion, 6 oz., PK12 (48826)
- LUBRIDERM Daily Moisture Fragrance Free 16 fl. oz., PK12 (5148323)
- LUBRIDERM Moisturizing Lotion, 6 oz., PK12 (48231)
- BAG BALM Bag Balm 8 Oz (BB8)
- Lubriderm Face and Body Lotions