Shop All Automotive Hydraulic Filters
Luber-Finer
LH9556 Replacement/Interchange Hydraulic Filter
Mfr # MF0503136
Zoro # G105828582
Free Shipping & Returns
$86.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Return Line
- Flow Direction Outside-In
- OD Top 5.51
- OD Bottom 5.51
- ID Top 3.86
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Luber-Finer
- MFR # MF0503136
- Zoro # G105828582
- Country of Origin Canada
- Category Automotive Hydraulic Filters
Dimensions
Height | 16.81 |
Details
Filter Style | Return Line |
Flow Direction | Outside-In |
OD Top | 5.51 |
OD Bottom | 5.51 |
ID Top | 3.86 |
ID Bottom | 3.86 |
Application | Filtration |
Micron Rating | 10 |
By-Pass | No |
Filter Media | Glass |
Description
Main Filter MF0868387 replaces OEM LH9556 by LUBER-FINER and is compatible in fit, form and function.
Filter Technical Specifications
Product Media: Glass
Micron Rating: 10
Height: 16.81in
OD Top: 5.51in
OD Bottom: 5.51in
ID Top: 3.86in
ID_Bottom: 3.86in
All of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941
All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter filter with the OEM filter.
Images may be a general representations of products
Filter Technical Specifications
Product Media: Glass
Micron Rating: 10
Height: 16.81in
OD Top: 5.51in
OD Bottom: 5.51in
ID Top: 3.86in
ID_Bottom: 3.86in
All of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941
All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter filter with the OEM filter.
Images may be a general representations of products
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHARK INDUSTRIES Ceramlub 2800 6 Pk Extreme Temperature Lubricant (90888)
- ILC Replacement For GE GENERAL ELECTRIC GE H7557 (WW-1YCQ-9)
- ROADPRO Valve Stem Remover (RPVSR3150)
- ARP GM V6/V8 12PT BELLHOUSING BOLT KIT (129-0902)
- BALDWIN FILTERS Hydraulic Filter, 5 x 11-1/16 In (PT285)
- MAIN FILTER MUNCIE RE501 Replacement/Interchange Spin-On Filter (MF0058057)
- BALDWIN FILTERS Hydraulic Filter, 5-1/16 x 6-31/32 In (BT8423)
- DONALDSON Breather Filter Filter (P562524)
- BALDWIN FILTERS Hydraulic Filter, 1-3/4 x 4-15/32 In (H9042)
- BALDWIN FILTERS Power Steering/Hydraulic Filter, 1-9/16In (P183)
- SCHROEDER Filter Element, Microglass, 10 Microns (SBF-9020-4Z10V)
- Luber-Finer Automotive Hydraulic Filters