Shop All Automotive Hydraulic Filters
Luber-Finer
Hydraulic Filter, Spin-On, 5-1/2in. H.
Mfr # LFH5896
Zoro # G9766653
$19.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 5 1/2 in
- Filter Design Spin-On
- Outside Dia. 3 in
- Fluid Type Hydraulic
- Compatible Fluid Type Hydraulic Fluid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Luber-Finer
- MFR # LFH5896
- Zoro # G9766653
- UPC # 038568736222
- Country of Origin United States
- Category Automotive Hydraulic Filters
Dimensions
Height | 5 1/2 in |
Outside Dia. | 3 in |
Outside Diameter | 3 in |
Overall Height | 5 1/2 in |
Details
Item | Hydraulic Filter |
Filter Design | Spin-On |
Fluid Type | Hydraulic |
Compatible Fluid Type | Hydraulic Fluid |
Description
Hydraulic Filter, Filter Design Spin-On, Height 5 1/2 in, Outside Dia. 3 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALKER EXHAUST Exhaust Elbow, 41734 (41734)
- BALDWIN FILTERS Fuel Filter, 3-7/8 x 3-11/16 x 3-7/8 In (BF789)
- LUVERNE BRACKET KIT (401727)
- BOSCH Fin Straightener Set (18403)
- DONALDSON Duramax Filter (P173689)
- MAIN FILTER OMT CS05AN Replacement/Interchange Spin-On Filter (MF0057994)
- BALDWIN FILTERS Hydraulic Filter, 1-13/16 x 7-27/32 In (PT8946-MPG)
- MAIN FILTER WIX A09A125T Replacement/Interchange Spin-On Filter (MF0058081)
- WIX FILTERS Cartridge Hyd Filter, 57841 (57841)
- BETA 1 FILTERS Spin-On replacement filter for P551551 / DONALDSON (B1SO0001705)
- MAIN FILTER UFI ESF21NFC Hydraulic Filter Replacement (MF0058062)
- Luber-Finer Automotive Hydraulic Filters