Shop All Automotive Hydraulic Filters
Luber-Finer
Hydraulic Filter, Cartridge, 9-1/4in.H
Mfr # LH9401
Zoro # G9762986
Free Shipping & Returns
$85.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fluid Type Hydraulic
- Filter Design Cartridge
- Height 9 1/4 in
- Outside Dia. 2 7/16 in
- Product Type Hydraulic Filter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Luber-Finer
- MFR # LH9401
- Zoro # G9762986
- UPC # 038568737120
- Country of Origin United States
- Category Automotive Hydraulic Filters
Dimensions
Height | 9 1/4 in |
Outside Dia. | 2 7/16 in |
Inside Diameter | 1 1/32 in |
Outside Diameter | 2 7/16 in |
Overall Height | 9 1/4 in |
Details
Fluid Type | Hydraulic |
Item | Hydraulic Filter |
Filter Design | Cartridge |
Product Type | Hydraulic Filter |
Compatible Fluid Type | Hydraulic Fluid |
Compatible Vehicle Make | Parker Hannifin |
Media Material | Glass |
Description
Hydraulic Filter, Filter Design Cartridge, Height 9 1/4 in, Outside Dia. 2 7/16 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D-A LUBRICANT CO D-A Reliant Heavy Duty Engine Oil SAE 30 - 12/1 Quart Case (51936)
- GATES Classical Section Wrapped V-Belt, A33 (A33)
- BETA Impact Adaptor, 1/2"-3/4" Drive (007200814)
- DISCO Door Panel Retainer Assort, 395 pcs. (8690)
- MAIN FILTER GARDNER DENVER 2117146 Replacement/Interchange Spin-On Filter (MF0058057)
- BALDWIN FILTERS Hydraulic Filter, 3-7/8 x 5-25/32 In (BT844910)
- BALDWIN FILTERS Power Steering Element Filter, 2-25/32 In (PT951)
- BALDWIN FILTERS Hydraulic Filter, 2-9/16 x 8-31/32 In (PT8484)
- MAIN FILTER GARDNER DENVER 2116110 Replacement/Interchange Spin-On Filter (MF0058057)
- SCHROEDER Filter Element, Microglass, 1 Micron (39QPML-Z1V)
- MAIN FILTER HYDAC/HYCON 0160MA003BN Replacement/Interchange Spin-On Filter (MF0058060)
- Luber-Finer Automotive Hydraulic Filters