Shop All Fuel Filters
Luber-Finer
Fuel Filter, 4-5/8in.H.2-1/8in.dia.
Mfr # G6831
Zoro # G9613737
$20.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Design In-Line
- Fuel Type Diesel, Gasoline
- Length 4 5/8 in
- Outside Dia. 2 1/8 in
- Height 4 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Luber-Finer
- MFR # G6831
- Zoro # G9613737
- UPC # 038568692276
- Country of Origin United States
- Category Fuel Filters
Dimensions
Length | 4 5/8 in |
Outside Dia. | 2 1/8 in |
Height | 4 5/8 in |
Details
Filter Design | In-Line |
Fuel Type | Diesel, Gasoline |
Item | Fuel Filter |
Filter Fuel Type | Diesel, Gas |
Gasket Material | Nitrile |
Description
Fuel Filter, Filter Fuel Type Diesel, Gas, Filter Design In-Line, Height 4 5/8 in, Length 4 5/8 in, Outside Dia. 2 1/8 in, Gasket Material Nitrile
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Fuel Filter, 10-1/32x3-23/32x10-1/32 In (BF1378-SPS)
- GEMINEYE Reversing Sensor System, 7" (EC7004-SK)
- MAHLE Engine Valve Cover Gasket Set, VS50559 (VS50559)
- GARMIN Garmin 010-12842-00 Bail Mount with Quick Release - Ultra HD 12" (010-12842-00)
- BALDWIN FILTERS Fuel Filter, 2-3/4 x 3-7/32 x 2-3/4 In (PF598)
- BALDWIN FILTERS Fuel Filter, 6-5/16 x 2-3/16 x 6-5/16 In (BF1185)
- DONALDSON P502424, FUEL CART (P502424)
- PARKER RACOR RACOR DUAL FLT FUNNEL COND.-L (RFF15C)
- BALDWIN FILTERS Fuel Filter, 2-21/32 x 2-1/32 x 2-21/32In (PF7833)
- WIX FILTERS Fuel Filter, 33959 (33959)
- WIX FILTERS Fuel Filter, 33236 (33236)
- Luber-Finer Fuel Filters