Shop All Fuel Filters
Luber-Finer
Fuel Filter, 4-1/16in.H.3-3/8in.dia.
Mfr # L9550FXL
Zoro # G9779576
$10.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Design Cartridge
- For Use With Fleetguard FS19550; Replaces Davco 230029
- Fuel Type Diesel, Gasoline
- Length 4 1/16 in
- Outside Dia. 3 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Luber-Finer
- MFR # L9550FXL
- Zoro # G9779576
- UPC # 038568737885
- Country of Origin United States
- Category Fuel Filters
Dimensions
Length | 4 1/16 in |
Outside Dia. | 3 3/8 in |
Height | 4 1/16 in |
Outside Diameter | 3 3/8 in |
Overall Height | 4 1/16 in |
Details
Filter Design | Cartridge |
For Use With | Fleetguard FS19550; Replaces Davco 230029 |
Fuel Type | Diesel, Gasoline |
Item | Fuel Filter |
Filter Fuel Type | Diesel, Gas |
Gasket Material | Nitrile |
Description/Special Features | Extended Life |
Product Type | Fuel Filter |
Compatible Engine Type | Diesel Engines, Gasoline Engines |
Compatible Fluid Type | Diesel Fuel, Gasoline |
Description
Fuel Filter, Filter Fuel Type Diesel, Gas, Filter Design Cartridge, Extended Life, Height 4 1/16 in, Length 4 1/16 in, Outside Dia. 3 3/8 in, Gasket Material Nitrile
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CTA MANUFACTURING Window Belt Molding Remover (1019)
- WIX FILTERS Engine Oil Filter, 57207 (57207)
- BLUE SEA SYSTEMS Blue Sea 4015 CableCap - Black 1.25 to 0.70 (4015)
- LUMAPRO Miniature Lamp, 756-1, T3 1/4, 14V (756-1)
- BALDWIN FILTERS Oil Filter, 29 3/8 in Length, 6 1/2 in Outside Dia (P1510)
- PARKER RACOR REPL KIT, HANDLE, LID, GASKET (RK11-2076)
- GOLDENROD SEE THRU STANDARD FUEL FILTER 3/4 NPT (495-3/4)
- BALDWIN FILTERS Fuel Filter, 4-1/4 x 2-7/8x4-1/4In (PF913)
- BALDWIN FILTERS Fuel Filter Element, Biodiesel/Diesel (PF46140)
- BALDWIN FILTERS Fuel Filter, 2-7/16" L, 3" O.D. (BF1380-O)
- BALDWIN FILTERS Fuel Filter, Micron Rating 22, 8-3/4" L (BF46141)
- Luber-Finer Fuel Filters