Shop All Fuel Filters
Luber-Finer
Fuel Filter, 12-3/16in.H.5-3/8in.dia.
Mfr # LFF4102
Zoro # G9768771
$25.55
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Design Spin-On
- For Use With Caterpillar 1R-0755; Caterpillar 777B, 785B Haul Trucks High efficiency version of LFF3416
- Fuel Type Diesel, Gasoline
- Length 12 3/16 in
- Outside Dia. 5 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Luber-Finer
- MFR # LFF4102
- Zoro # G9768771
- UPC # 038568630230
- Country of Origin United States
- Category Fuel Filters
Dimensions
Length | 12 3/16 in |
Outside Dia. | 5 3/8 in |
Height | 12 3/16 in |
Thread Size | 1-3/8"-16 |
Outside Diameter | 5 3/8 in |
Overall Height | 12 3/16 in |
Details
Filter Design | Spin-On |
For Use With | Caterpillar 1R-0755; Caterpillar 777B, 785B Haul Trucks High efficiency version of LFF3416 |
Fuel Type | Diesel, Gasoline |
Item | Fuel Filter |
Gasket Material | Nitrile |
Filter Fuel Type | Diesel, Gas |
Product Type | Fuel Filter |
Compatible Fluid Type | Diesel Fuel, Gasoline |
Description
Fuel Filter, Filter Fuel Type Diesel, Gas, Filter Design Spin-On, Height 12 3/16 in, Length 12 3/16 in, Outside Dia. 5 3/8 in, Gasket Material Nitrile, Thread Size 1-3/8 In.-16
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMKEN TAPERED ROLLER BEARING CONE (13889)
- WESTWARD Angled Air Chuck, 0 to 150 psi (2HKY2)
- CAFRAMO Tiny Tornado II 827 4.5" Handheld 1-Speed Fan - Black (827CATCS)
- PERFORMANCE TOOL Battery Jumper Cables 20 Ft. 2 Ga, W1669 (W1669)
- MAXPOWER PRECISION PARTS 0.25in. PDQ Fuel Line Filter Dispaly, 10PK (334283C)
- BALDWIN FILTERS Fuel Filter Base, 2-7/8" L (FB46185)
- BETA 1 FILTERS Spin-On replacement filter for P1048WR / Y2K (B1SF0009012)
- BALDWIN FILTERS Fuel Filter, 1-13/16x2-15/16x1-13/16In (66-30)
- BALDWIN FILTERS Fuel Filter, 9 1/4 in Length, 4 11/32 in Outside Dia (BF9917)
- BALDWIN FILTERS Fuel/Water Separator, 9-3/16x4-15/32 In (BF1392-SPS KIT)
- BALDWIN FILTERS Fuel Filter, 5-7/8 x 3 x 5-7/8 In (BF7531)
- Luber-Finer Fuel Filters