Shop All Automotive Engine Air Filters
Luber-Finer
Air Filter, Panel, 11/16in.H.
Mfr # CAF24008
Zoro # G9781353
$10.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Element Only - Automotive Filters No
- Air Filter Design Panel
- Width 8 9/16 in
- Length 8 9/16 in
- Height 11/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Luber-Finer
- MFR # CAF24008
- Zoro # G9781353
- UPC # 038568732194
- Country of Origin China
- Category Automotive Engine Air Filters
Dimensions
Width | 8 9/16 in |
Length | 8 9/16 in |
Height | 11/16 in |
Overall Height | 11/16 in |
Overall Width | 8 9/16 in |
Overall Length | 8 9/16 in |
Details
Element Only - Automotive Filters | No |
Air Filter Design | Panel |
Item | Automotive Air Filter |
Description/Special Features | Cabin Air Filter Dust and Odor |
Filter Design | Panel |
Compatible with Manufacturer Model Number | International 4300 (1981-1998) (Cab), International 498144C1, International 9670 |
Use Location | Cabin |
Shape | Square |
Product Type | Engine Air Filter |
Features | Cabin Air Filter Dust and Odor |
Fit Type | Vehicle Specific |
Compatible Manufacturer Part Number | International 4300 (1981-1998) (Cab), International 498144C1, International 9670 |
Description
Automotive Air Filter, Air Filter Design Panel, Element Only - Automotive Filters No, Height 11/16 in, Width 8 9/16 in, Length 8 9/16 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAJA DESIGNS S2 SPORT, PAIR WIDE CORNERING LED (547805)
- MEGAWARE Keelguard 6' Light Gray (20606)
- BALDWIN FILTERS Filter Service Kit, Mack, Volvo (BK6085)
- SUR&R Brake Flaring Tool, For SAE/Metric Tubing (FT351)
- BALDWIN FILTERS Air Filter, 4-1/2 x 10-3/4 in. (PA1683)
- BALDWIN FILTERS Air Filter, 9-1/8 x 7-7/32 in. (PA651)
- ACDELCO Element-A/Cl, A3197C (A3197C)
- AFTERMARKET 1102301C91 Air Filter Fits Caterpillar 594 594G 779 983 631C 633C 637 799 D9G (RAPAF1312)
- BALDWIN FILTERS Air Filter, 9-3/32 x 13-9/32 in. (PA4145)
- BALDWIN FILTERS Air Filter, 12-1/32 x 21-1/2 in. (PA2713)
- WIX FILTERS Air Filter #Wix 42843 (42843)
- Luber-Finer Automotive Engine Air Filters