Shop All Engine Specialty Tools
Lube King
Lube King 2 Gallon Non-Detergent 30W Lubricating Oil
Mfr # 191644
Zoro # G703952283
product price: $67.69
/ea
$67.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lube King
- MFR # 191644
- Zoro # G703952283
- UPC # 71621891117
- Country of Origin United States
- Category Engine Specialty Tools
Description
Features
- SAE 30W Non-Detergent Motor Oil.
- 2 Gallon.
- Contains No Additives.
- Not Suitable For Most Gasoline Powered Engines Built After 1930.
- For Use In Many Applications Calling For A Non-Detergent Oil Of This Viscosity.
- Dimension - 9 x 6.5 x 11.63 in.
- Item Weight - 14.98 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMCO SEWER FITTING - 3IN Y (39272)
- FRABILL Aqua-Life Aerator Dual Output 110V - Greater Than 100 Gallons (14212)
- WOLO Metal Air Horn, Airsplitter, 12V (415)
- SKF Small Bore Seals (105X140X12)
- LUBE KING Lube King LU01545P 5 Gallon; 15W40 Fleet Oil (152210)
- LUBE KING Lube King LU25UN2G Universal Tractor Fluid; 2 Gallon (147065)
- WESTWARD Stud Removal, 8 pcs. (45FF47)
- MOTIVE PRODUCTS European Bleeder Adapter (1100-MTV)
- OTC Crankshaft Sleeve Installer (5887)
- HORIZON TOOL Offset U-Joint Snap Ring Plier (48)
- PERFORMANCE TOOL Insulated Boot Puller Spark Plg Boot, W80532 (W80532)
- Lube King Service & Shop Tools