Shop All Closed Circuit TV System Accessories
This Product is Discontinued
Lts
Power Supply, Wall Mount, 9 Channel, 8inW (Discontinued)
Mfr # DV-AT1209A-D9P
Zoro # G0122300
Free Shipping & Returns
This Product is Discontinued
Key Features
- Output Voltage 12V DC
- Color Beige
- Number of Channels 9
- Material Aluminum
- Input Voltage 110V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lts
- MFR # DV-AT1209A-D9P
- Zoro # G0122300
- Country of Origin China
- Category Closed Circuit TV System Accessories
Dimensions
Overall Height | 6 1/4 in |
Width | 8 in |
Depth | 4 in |
Height | 10 in |
Length | 4 in |
Overall Depth | 3 1/8 in |
Overall Width | 9 1/2 in |
Description
Power Supply, Number of Channels 9, Overall Height 6 1/4 in, Overall Width 9 1/2 in, Overall Depth 3 1/8 in, VA Rating 108 VA, Maximum Input Voltage 115V AC, Maximum Output Voltage 12V DC, For Use With CCTV Cameras, Input Type No Inputs Included, Output Type No Outputs Included, Color Beige, Features Over-Voltage Protection, Short Circuit Protection, Over-Current Protection, Includes Power Cord, Indoor/Outdoor Usage Indoor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.