Shop All Closed Circuit TV System Accessories
This Product is Discontinued
Lts
Power Supply, Beige, Alum, 18 Ports/12A (Discontinued)
Mfr # DV-AT1212A-D18
Zoro # G4312939
Free Shipping & Returns
This Product is Discontinued
Key Features
- Output Voltage 12V DC
- Color Beige
- Material Aluminum
- Input Voltage 110V AC
- VA Rating 110
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lts
- MFR # DV-AT1212A-D18
- Zoro # G4312939
- Country of Origin China
- Category Closed Circuit TV System Accessories
Details
Item | Power supply |
Output Voltage | 12V DC |
Color | Beige |
Material | Aluminum |
Input Voltage | 110V AC |
VA Rating | 110 |
Body Material | Aluminum |
Characteristics | 12A, 18 Ports, Wall Mount |
Includes | Power Cord |
For Use With | Surveillance Cameras |
Product Type | Power Supply |
Description
Power Supply, VA Rating 110, For Use With Surveillance Cameras, Color Beige, Includes Power Cord
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.