Shop All Closed Circuit TV Cameras
Lts
NVR Camera Kit, Fixed, 2688(H) x 1520(V)
Mfr # LTN0164K-8B
Zoro # G4313185
Free Shipping & Returns
$2,223.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Video Surveillance
- Includes 16CH NVR, 4TB Hard Drive, 8 Bullet Cameras, Cable
- Camera Design Bullet
- Network Interface 10/100 Ethernet
- Lens Fixed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lts
- MFR # LTN0164K-8B
- Zoro # G4313185
- Country of Origin China
- Category Closed Circuit TV Cameras
Dimensions
Width (In.) | 2 1/2 in |
Focal Length (mm) | 4 mm |
Height (In.) | 3 in |
Length (In.) | 5 1/2 in |
Camera Height | 3 in |
Camera Length | 5 1/2 in |
Camera Width | 2 1/2 in |
Maximum Focal Length | 4 mm |
Minimum Focal Length | 4 mm |
Description
NVR Camera Kit, Lens Type Fixed, Camera Design Bullet, Maximum Focal Length 4 mm, Camera Pixels 2688 x 1520, Number of Cameras Included 8, Internal Memory Capacity 4 TB, Minimum Focal Length 4 mm, Camera Diameter Not Applicable, Camera Height 3 in, Camera Length 5 1/2 in, Camera Operating Voltage 12V DC, Camera Resolution 4MP, Camera Width 2 1/2 in, Color Display Black and White, Components Included NVR, Image Sensor 1/3 CMOS, Includes Cable, Indoor/Outdoor Usage Outdoor
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROAN Ventltn Fan W/Lght 50Cfm (678)
- MIGHTY MAX BATTERY YTX4L-BS REPLACEMENT FOR SNAPPER PUSH LAWNMOWER WALK BEHIND LAWN MOWER (YTX4L-BS11111130)
- MIGHTY MAX BATTERY 12V 9Ah PowerWare PWHR1234W2FR Replacement UPS Battery - 8 Pack (ML9-12MP8149119)
- ZIOTEK INC Ziotek 131 0424 Adapter Thin PS2 Din6 Male to Din5 Female (131 0424)
- LTS Mounting Bracket for CCTV, 5-15/32in. H (LTB394)
- LTS Mounting Bracket for CCTV, 4-19/32in. H (LTB751)
- LTS IP Camera, Motorized Varifocal Lens, Color (LTCMIP7923-20)
- LTS Mounting Bracket for CCTV, 7-13/64in. H (LTB762)
- LTS IP Camera, 4MP HD Res. Type, Dome Design (LTCMIP7243-SZ)
- LTS PoE Injector, Camera Inputs 1, Black (LTPOE-100GH)
- VITEK Camera Cover, Cameras, Steel (VT-LCD/PMT)
- Lts Closed Circuit TV Cameras