Shop All Closed Circuit TV Cameras
Lts
NVR Camera Kit, Bullet, 2688(H) x 1520(V)
Mfr # LTN0884K-4B
Zoro # G4313246
product price: $1,285.99
/ea
Free Shipping & Returns
$1,285.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Video Surveillance
- Includes 2TB Hard Drive, 4 Bullet Cameras, 8CH NVR, Cable
- Network Interface 10/100 Ethernet
- Camera Design Bullet
- Lens Fixed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lts
- MFR # LTN0884K-4B
- Zoro # G4313246
- Country of Origin China
- Category Closed Circuit TV Cameras
Dimensions
Length (In.) | 4 3/8 in |
Focal Length (mm) | 4 mm |
Width (In.) | 4 3/8 in |
Height (In.) | 3 1/2 in |
Camera Width | 4 3/8 in |
Camera Length | 4 3/8 in |
Camera Height | 3 1/2 in |
Maximum Focal Length | 4 mm |
Minimum Focal Length | 4 mm |
Description
NVR Camera Kit, Lens Type Fixed, Camera Design Bullet, Maximum Focal Length 4 mm, Camera Pixels 2688 x 1520, Number of Cameras Included 4, Internal Memory Capacity 2 TB, Minimum Focal Length 4 mm, Camera Diameter Not Applicable, Camera Height 3 1/2 in, Camera Length 4 3/8 in, Camera Operating Voltage 12V DC, Camera Resolution 4MP, Camera Width 4 3/8 in, Color Display Black and White, Components Included NVR, Image Sensor 1/3 CMOS, Includes Cable, Indoor/Outdoor Usage Outdoor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOTOROLA Microphone, 27" L, Plastic (PMMN4046AL)
- PEERLESS Ceiling TV Mount, 13" to 29" Screen, 40 lb. Capacity, Black (LCC18C)
- MONOPRICE A/V Cable, 2 RCA M/M, 3ft (2869)
- COMMSCOPE Replacement for Commscope 553481-1 (553481-1 COMMSCOPE)
- LTS Camera, Fixed, 2.8 Focal L (mm), 1/3 CMOS (LTCMHT2122-28)
- LTS NVR Camera Kit, 2688(H) x 1520(V), 4MP (LTN0884K-4D)
- LTS IP Camera, Motorized Varifocal Lens, Color (LTCMIP7923-20)
- LTS Mounting Bracket for CCTV, 7-13/64in. H (LTB762)
- LTS Camera, Fixed, 3.6 Focal L (mm), Color (LTCMHR6222)
- LTS Camera, 4-13/32 Dia. In., Day/Night (LTCMIP7422W-M)
- INVID TECH IP Camera, Miniature Turret, 4MP HD Res. (VIS-P4TXIR28)
- Lts Closed Circuit TV Systems & Accessories