Shop All Closed Circuit TV Cameras
Lts
NVR Camera Kit, Bullet, 2048(H) x 1536(V)
Mfr # LTN0883K-4B
Zoro # G4313255
product price: $1,269.99
/ea
Free Shipping & Returns
$1,269.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Video Surveillance
- Includes 2TB Hard Drive, 4 Bullet Cameras, 8CH NVR, Cable
- Network Interface 10/100 Ethernet
- Camera Design Bullet
- Lens Fixed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lts
- MFR # LTN0883K-4B
- Zoro # G4313255
- Country of Origin China
- Category Closed Circuit TV Cameras
Dimensions
Length (In.) | 4 3/8 in |
Width (In.) | 4 3/8 in |
Focal Length (mm) | 4 mm |
Height (In.) | 3 1/2 in |
Camera Length | 4 3/8 in |
Camera Height | 3 1/2 in |
Camera Width | 4 3/8 in |
Maximum Focal Length | 4 mm |
Minimum Focal Length | 4 mm |
Description
NVR Camera Kit, Lens Type Fixed, Camera Design Bullet, Maximum Focal Length 4 mm, Camera Pixels 2048 x 1536, Number of Cameras Included 4, Internal Memory Capacity 2 TB, Minimum Focal Length 4 mm, Camera Diameter Not Applicable, Camera Height 3 1/2 in, Camera Length 4 3/8 in, Camera Operating Voltage 12V DC, Camera Resolution 3MP, Camera Width 4 3/8 in, Color Display Black and White, Components Included NVR, Image Sensor 1/3 CMOS, Includes Cable, Indoor/Outdoor Usage Outdoor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IMICRO Active Stylus Pen (Black) (SP-ZXK818B)
- MIGHTY MAX BATTERY 6V 12AH F2 SLA Replacement Battery for Zareba ESP10M Fence Charger (ML12-6F300010)
- EXELL BATTERY 51pc Essential Batteries Kit L1131 L1121 L1142 L726 L721 & Watch Opener (EB-KIT-116)
- MONOPRICE A/V Cable, Ultra Slim SVGA M/M, 25Ft (6363)
- LTS Mounting Bracket for CCTV, 4-19/32in. H (LTB751)
- LTS PoE Injector, Camera Inputs 1, Black (LTPOE-100GH)
- LTS Mounting Bracket for CCTV, 21in. H (LTD-DVRLB21-24-8)
- LTS NVR Camera Kit, 7.5W, 1920(H) x 1080(V) (LTN0162K-8B)
- LTS Mounting Bracket for CCTV, 3-9/64in. H (LTB348)
- LTS IP Camera, Motorized Varifocal Lens, Color (LTCMIP7923-20)
- LTS Camera, Fixed, 7.5W, 3DNR, Indoor/Outdoor (LTCMIP3322W-28M)
- Lts Closed Circuit TV Cameras