Shop All Closed Circuit TV Cameras
Lts
NVR Camera Kit, 7.5W, 2688(H) x 1520(V)
Mfr # LTN0164K-8D
Zoro # G4313219
product price: $2,364.99
/ea
Free Shipping & Returns
$2,364.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Video Surveillance
- Includes 16CH NVR, 4TB Hard Drive, 8 Dome Cameras, Cable
- Network Interface 10/100 Ethernet
- Camera Design Dome
- Lens Fixed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lts
- MFR # LTN0164K-8D
- Zoro # G4313219
- Country of Origin China
- Category Closed Circuit TV Cameras
Dimensions
Height (In.) | 3 1/2 in |
Length (In.) | 4 3/8 in |
Focal Length (mm) | 4 mm |
Width (In.) | 4 3/8 in |
Camera Height | 3 1/2 in |
Minimum Focal Length | 4 mm |
Camera Diameter | 4 3/8 in |
Maximum Focal Length | 4 mm |
Description
NVR Camera Kit, Lens Type Fixed, Camera Design Dome, Maximum Focal Length 4 mm, Camera Pixels 2688 x 1520, Number of Cameras Included 8, Internal Memory Capacity 4 TB, Minimum Focal Length 4 mm, Camera Diameter 4 3/8 in, Camera Height 3 1/2 in, Camera Length Not Applicable, Camera Operating Voltage 12V DC, Camera Resolution 4MP, Camera Width Not Applicable, Color Display Black and White, Components Included NVR, Image Sensor 1/3 CMOS, Includes Cable, Indoor/Outdoor Usage Outdoor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for IEC Sr54 (SR54 IEC)
- ILC Replacement for R&D Batteries 5186 Battery (5186 BATTERY R&D BATTERIES)
- P AUDIO SYSTEM CO LTS P Audio High Output 12 Inch Precision Transduce (E12800CA)
- WAVENET CAT5 CABLE RISER 1000 FT BLUE (CAT5-CMR-BL)
- LTS Mounting Bracket for CCTV, 9in. H (LTB301)
- LTS Mounting Bracket for CCTV, 21in. H (LTD-DVRLB21-24-8)
- LTS Mounting Bracket for CCTV, 5-15/32in. H (LTB394)
- LTS NVR Camera Kit, 2688(H) x 1520(V), 4MP (LTN0884K-4D)
- LTS NVR Camera Kit, Fixed, 2688(H) x 1520(V) (LTN0164K-8B)
- LTS Mounting Bracket for CCTV, 4-1/2in. W (LTB347)
- BV TECH PoE Switch, Camera Inputs 16, 8-13/64" L (POE-SW1602G)
- Lts Closed Circuit TV Cameras