Shop All Closed Circuit TV Cameras
Lts
NVR Camera Kit, 7.5W, 2048(H) x 1536(V)
Mfr # LTN0163K-8B
Zoro # G4313191
product price: $2,327.99
/ea
Free Shipping & Returns
$2,327.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Video Surveillance
- Includes 16CH NVR, 4TB Hard Drive, 8 Bullet Cameras, Cable
- Camera Design Bullet
- Network Interface 10/100 Ethernet
- Lens Fixed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lts
- MFR # LTN0163K-8B
- Zoro # G4313191
- Country of Origin China
- Category Closed Circuit TV Cameras
Dimensions
Focal Length (mm) | 4 mm |
Width (In.) | 2 1/2 in |
Length (In.) | 5 1/2 in |
Height (In.) | 3 in |
Camera Height | 3 in |
Camera Width | 2 1/2 in |
Camera Length | 5 1/2 in |
Maximum Focal Length | 4 mm |
Minimum Focal Length | 4 mm |
Description
NVR Camera Kit, Lens Type Fixed, Camera Design Bullet, Maximum Focal Length 4 mm, Camera Pixels 2048 x 1536, Number of Cameras Included 8, Internal Memory Capacity 4 TB, Minimum Focal Length 4 mm, Camera Diameter Not Applicable, Camera Height 3 in, Camera Length 5 1/2 in, Camera Operating Voltage 12V DC, Camera Resolution 3MP, Camera Width 2 1/2 in, Color Display Black and White, Components Included NVR, Image Sensor 1/3 CMOS, Includes Cable, Indoor/Outdoor Usage Outdoor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 22AH GEL Battery for Boosterpac ES5000 Battery Booster (ML22-12GEL206)
- MIGHTY MAX BATTERY YTX24HL-BS 12V 21AH SLA Battery for Arctic Cat EXT Dlx (EFI) 1997-1998 (YTX24HL-BS30)
- MIGHTY MAX BATTERY 12V 8.6AH 190CCA GEL Replacement Battery Compatible with WPS 49-2286 (MAX3988063)
- BARSKA General Monocular, 3x Magnification, Roof Prism, 328 ft @ 1000 yd Field of View (BQ12388)
- LTS Camera, Fixed, 7.5W, 3DNR, Indoor/Outdoor (LTCMIP3322W-28M)
- LTS IP Camera, 4MP HD Res. Type, Dome Design (LTCMIP7243-SZ)
- LTS NVR Camera Kit, Fixed, 2688(H) x 1520(V) (LTN0164K-8B)
- LTS Mounting Bracket for CCTV, 21in. H (LTD-DVRLB21-24-8)
- LTS Camera, Fixed, 3.6 Focal L (mm), Color (LTCMHR6222)
- LTS Camera, 4-13/32 Dia. In., Day/Night (LTCMIP7422W-M)
- INVID TECH IP Camera, Bullet, 4MP HD Resolution, Color (VIS-P4BXIRL4)
- Lts Closed Circuit TV Systems & Accessories