Shop All Closed Circuit TV Cameras
Lts
NVR Camera Kit, 7.5W, 1920(H) x 1080(V)
Mfr # LTN0162K-8B
Zoro # G4313200
product price: $1,895.99
/ea
Free Shipping & Returns
$1,895.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Video Surveillance
- Includes 16CH NVR, 4TB Hard Drive, 8 Bullet Cameras, Cable
- Camera Design Bullet
- Network Interface 10/100 Ethernet
- Lens Fixed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lts
- MFR # LTN0162K-8B
- Zoro # G4313200
- Country of Origin China
- Category Closed Circuit TV Cameras
Dimensions
Focal Length (mm) | 4 mm |
Width (In.) | 2 1/2 in |
Height (In.) | 3 in |
Length (In.) | 5 1/2 in |
Camera Height | 3 in |
Camera Length | 5 1/2 in |
Camera Width | 2 1/2 in |
Minimum Focal Length | 4 mm |
Maximum Focal Length | 4 mm |
Description
NVR Camera Kit, Lens Type Fixed, Camera Design Bullet, Maximum Focal Length 4 mm, Camera Pixels 1920 x 1080, Number of Cameras Included 8, Internal Memory Capacity 4 TB, Minimum Focal Length 4 mm, Camera Diameter Not Applicable, Camera Height 3 in, Camera Length 5 1/2 in, Camera Operating Voltage 12V DC, Camera Resolution 2MP, Camera Width 2 1/2 in, Color Display Black and White, Components Included NVR, Image Sensor 1/3 CMOS, Includes Cable, Indoor/Outdoor Usage Outdoor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE HDMI-Cat5/6 Extender, Up to 200ft, Audio (B126-1A1)
- ULTRALAST Battery 1.5 Volt Alkaline Ultralast 40 Pack AA Alkaline (UL40AAVP)
- ADESSO PUBLISHING Adesso 2.4Ghz Wireless Ergonomic Optical Mouse, ( Black) (IMOUSEM20B)
- HARMAN PROFESSIONAL SOLUTIONS Jbl Portable 8 2 Way Pa (EON208P)
- LTS IP Camera, Motorized Varifocal Lens, Color (LTCMIP7923-20)
- LTS Camera, 4-13/32 Dia. In., Day/Night (LTCMIP7422W-M)
- LTS Mounting Bracket for CCTV, 21in. H (LTD-DVRLB21-24-8)
- LTS PoE Injector, Camera Inputs 1, Black (LTPOE-100GH)
- LTS Mounting Bracket for CCTV, 7-13/64in. H (LTB762)
- LTS NVR Camera Kit, 2688(H) x 1520(V), 4MP (LTN0884K-4D)
- ENS SERIES 5MP IP Panovu Camera 2.8-12 Motorized Lens (SIPSP5(4)/MZ)
- Lts Closed Circuit TV Cameras