Shop All Closed Circuit TV Cameras
Lts
NVR Camera Kit, 2048(H) x 1536(V), 3MP
Mfr # LTN0163K-8D
Zoro # G4313228
Free Shipping & Returns
$2,228.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Video Surveillance
- Includes 16CH NVR, 4TB Hard Drive, 8 Dome Cameras, Cable
- Network Interface 10/100 Ethernet
- Camera Design Dome
- Lens Fixed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lts
- MFR # LTN0163K-8D
- Zoro # G4313228
- Country of Origin China
- Category Closed Circuit TV Cameras
Dimensions
Width (In.) | 4 3/8 in |
Focal Length (mm) | 4 mm |
Height (In.) | 3 1/2 in |
Length (In.) | 4 3/8 in |
Camera Height | 3 1/2 in |
Camera Diameter | 4 3/8 in |
Maximum Focal Length | 4 mm |
Minimum Focal Length | 4 mm |
Description
NVR Camera Kit, Lens Type Fixed, Camera Design Dome, Maximum Focal Length 4 mm, Camera Pixels 2048 x 1536, Number of Cameras Included 8, Internal Memory Capacity 4 TB, Minimum Focal Length 4 mm, Camera Diameter 4 3/8 in, Camera Height 3 1/2 in, Camera Length Not Applicable, Camera Operating Voltage 12V DC, Camera Resolution 3MP, Camera Width Not Applicable, Color Display Black and White, Components Included NVR, Image Sensor 1/3 CMOS, Includes Cable, Indoor/Outdoor Usage Outdoor
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DETEX Stand Alone Surface Mount Alarm, Exit Alarm, Gray, #11 Key (EAX-500 GRAY W/#11 KEY)
- ANGRY ORANGE ANGRY ORANGE ENZYME 32OZ (AOR-PET-STOD-32)
- HUBBELL GAI-TRONICS Weather Resistant Phone Enclosure Enclosure, Weatherproof NEMA 4X (255-003)
- MAXELL Silver Oxide Watch Battery SR1130SW Low Drain Replaces 390, PK 5 (SR1130SW)
- LTS Mounting Bracket for CCTV, 4-19/32in. H (LTB751)
- LTS Camera, Fixed, 3.6 Focal L (mm), Color (LTCMHR6222)
- LTS Mounting Bracket for CCTV, 4-1/2in. W (LTB347)
- LTS Camera, Fixed, 7.5W, 3DNR, Indoor/Outdoor (LTCMIP3322W-28M)
- LTS Camera, 4-13/32 Dia. In., Day/Night (LTCMIP7422W-M)
- LTS Camera, Fixed, 2.8 Focal L (mm), 1/3 CMOS (LTCMHT2122-28)
- LARSON ELECTRONICS Expl. Proof Cam, 10XOZ 62XDZ IP67, HD, 24V (EXPCMR-ALG-OZ-IC-1080P-1224-24VDC)
- Lts Closed Circuit TV Systems & Accessories