Shop All Closed Circuit Cameras and Recorders
Lts
Network Video Recorder
Mfr # LTN8932H-P16
Zoro # G901049716
product price: $960.99
/ea
Free Shipping & Returns
$960.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Included Hard Drive Size 8 TB
- Number of IP Camera Inputs 32
- Resolution 1080p, 12 MP, 2CIF, 3 MP, 4 MP, 4CIF, 5 MP, 6 MP, 720p, 8 MP, CIF, DCIF, QCIF, UXGA, VGA
- Recording Time Variable, Depends On Camera Used
- Includes (16) PoE Ports
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lts
- MFR # LTN8932H-P16
- Zoro # G901049716
- Country of Origin China
- Category Closed Circuit Cameras and Recorders
Dimensions
Included Hard Drive Size | 8 TB |
Overall Depth | 15 5/8 in |
Overall Height | 2 3/4 in |
Overall Width | 17 1/2 in |
Description
Network Video Recorder, Internal Memory Capacity 8 TB, Number of IP Camera Inputs 32, Output Type HDMI, VGA, Includes (16) PoE Ports, Recording Resolution 1080p, 12MP, 2CIF, 3MP, 4CIF, 4MP, 5MP, 6MP, 720p, 8MP, CIF, DCIF, QCIF, UXGA, VGA, Overall Depth 15 5/8 in, Overall Height 2 3/4 in, Overall Width 17 1/2 in, Recording Modes Alarm, POS Triggered, Features Connectable to Third-Party Network Cameras, Input Type RCA, Maximum Input Voltage 240V AC, Maximum Number of External Hard Drives 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INVID TECH Network Video Recorder (VN2A-8X8)
- 3M PELTOR LiteCom FRS Headset MT53H7A4602-NA (MT53H7A4602-NA)
- DEFENDER SAFETY DECITECH E2 Electronic Active InEar Hearing Protection, 22 NRR Black (DCT-E2-01)
- ILC Replacement for Toro Grandstand 48 300cca Battery (GRANDSTAND 48 300CCA BATTERY TORO)
- LTS CCTV Kit, All In One, 12VDC, 1 TB (LTN0441K-4B)
- LTS DVR HD Camera Kit, Turret, Fixed, 5W (LTD0882K-4T)
- LTS CCTV Kit, All In One, 12VDC, 1 TB (LTN0441K-4D)
- LTS Network Video Recorder, 8 Camera Inputs (LTN8708-P4)
- LTS Network Video Recorder, 16 Camera Inputs (LTN8916-P16)
- LTS Network Video Recorder, 32 Camera Inputs (LTN8932)
- SPECO TECHNOLOGIES Intensifier(R) 2Mp Bullet Ip Camera With (O2IB68M)
- Lts Closed Circuit Cameras and Recorders