Shop All Closed Circuit Cameras and Recorders
Lts
Network Video Recorder, 8 Camera Inputs
Mfr # LTN8708K-P8
Zoro # G9188910
product price: $397.99
/ea
Free Shipping & Returns
$397.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Included Hard Drive Size 1 TB
- Max. Frames Per Second 30
- Width 17 1/2 in
- Number of IP Camera Inputs 8
- Resolution 1024 x 768 @60Hz, 1280 x 1024 @60Hz, 1280 x 720 @60Hz, 1600 x 1200P @60Hz, 1920 x 1080P @60Hz, 2560 x 1440P @60Hz, 3840 x 2160P @20Hz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lts
- MFR # LTN8708K-P8
- Zoro # G9188910
- Country of Origin China
- Category Closed Circuit Cameras and Recorders
Dimensions
Included Hard Drive Size | 1 TB |
Width | 17 1/2 in |
Height | 1 51/64 in |
Depth | 11 13/32 in |
Manufacturers Warranty Length | 3 yr |
Overall Height | 2 in |
Overall Width | 15 in |
Overall Depth | 12 3/8 in |
Description
Network Video Recorder, Internal Memory Capacity 6 TB, Number of IP Camera Inputs 8, Output Type HDMI, VGA, Includes (8) PoE Ports, Power Supply, Recording Resolution 1080p, 2CIF, 3MP, 4CIF, 5MP, 6MP, 720p, 8MP, CIF, DCIF, QCIF, UXGA, VGA, Overall Depth 12 3/8 in, Overall Height 2 in, Overall Width 15 in, Recording Modes Alarm, Continuous, Motion, Features Connectable to Third-Party Network Cameras, Playback, Storage, Support Live View, Input Type RCA, Manufacturers Warranty Length 3 yr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAXELL 3V Lithium Coin Cell Battery CR2016 Replaces DL2016, PK 5 (MCR2016)
- AIPHONE Audio Tenant Station, 24VDC (GT-1A)
- ILC Replacement For CAMERON SINO, CSWB300MD (CS-WB300MD)
- MOTOROLA Earbud, Black, 11-1/2 In. L (NNTN8294A)
- LTS DVR HD Camera Kit, Turret, Fixed, 5W (LTD0882K-4T)
- LTS Network Video Recorder, 64 Camera Inputs (LTN8964-R)
- LTS DVR HD Camera Kit, Bullet, Fixed, 2MP (LTD0882K-4B)
- LTS Network Video Recorder, 16 Camera Inputs (LTN8916-P16)
- LTS Network Video Recorder, 16 Camera Inputs (LTN8916)
- LTS CCTV Kit, All In One, 12VDC, 1 TB (LTN0441K-4B)
- INVID TECH Network Video Recorder (VN2A-32X16/8TB)
- Lts Closed Circuit TV Systems & Accessories