Shop All Closed Circuit Cameras and Recorders
Lts
Network Video Recorder, 64 Camera Inputs
Mfr # LTN8964-R
Zoro # G9189175
product price: $2,563.99
/ea
Free Shipping & Returns
$2,563.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Included Hard Drive Size 1 TB
- Max. Frames Per Second 30
- Width 17 1/2 in
- Number of IP Camera Inputs 64
- Resolution 1024 x 768 @60Hz, 1280 x 1024 @60Hz, 1280 x 720 @60Hz, 1600 x 1200P @60Hz, 1920 x 1080P @60Hz, 3840 x 2160P @30Hz, 3840 x 2160P @60Hz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lts
- MFR # LTN8964-R
- Zoro # G9189175
- Country of Origin China
- Category Closed Circuit Cameras and Recorders
Dimensions
Included Hard Drive Size | 1 TB |
Width | 17 1/2 in |
Height | 3 1/2 in |
Depth | 18 1/2 in |
Manufacturers Warranty Length | 3 yr |
Overall Depth | 17 1/2 in |
Overall Height | 3 1/2 in |
Overall Width | 18 1/2 in |
Description
Network Video Recorder, Internal Memory Capacity 10 TB, Number of IP Camera Inputs 64, Output Type HDMI, VGA, Includes Central Management Software Disk, Power Supply, Recording Resolution 1080p, 12MP, 2CIF, 3MP, 4CIF, 4MP, 5MP, 6MP, 720p, 8MP, DCIF, QCIF, UXGA, VGA, Overall Depth 17 1/2 in, Overall Height 3 1/2 in, Overall Width 18 1/2 in, Recording Modes Alarm, Continuous, Motion, Features Playback, Storage, Support Live View, Input Type RCA, Manufacturers Warranty Length 3 yr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Lezyne Lir1620 (LIR1620 LEZYNE)
- W BOX WIRELESS SENSOR 319 MHZ-Q (0E-SNGPR319)
- CORTELCO 250045-VBA-20M Desk w/ Volume - Brown (2500-V-BR)
- MIGHTY MAX BATTERY 12V 18AH SLA Internal Thread Battery for Briggs Stratton B4489GS (ML18-12INT231)
- LTS Network Video Recorder, 32 Camera Inputs (LTN8932)
- LTS Network Video Recorder, 16 Camera Inputs (LTN8716K-P16)
- LTS Network Video Recorder, 16 Camera Inputs (LTN8916)
- LTS Network Video Recorder, 4 Camera Inputs (LTN8704-P4)
- LTS CCTV Kit, All In One, 12VDC, 1 TB (LTN0882K-8D)
- LTS Network Video Recorder, 16 Camera Inputs (LTN8916-P16)
- SPECO TECHNOLOGIES HD-TVI Camera In Operating PIR Housing (VL572TPIR)
- Lts Closed Circuit TV Systems & Accessories