Shop All Closed Circuit Cameras and Recorders
Lts
Network Video Recorder, 32 Camera Inputs
Mfr # LTN8932
Zoro # G9189157
product price: $756.99
/ea
Free Shipping & Returns
$756.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Included Hard Drive Size 1 TB
- Max. Frames Per Second 30
- Width 17 1/2 in
- Number of IP Camera Inputs 32
- Resolution 1024 x 768 @60Hz, 1280 x 1024 @60Hz, 1280 x 720 @60Hz, 1600 x 1200P @60Hz, 1920 x 1080P @60Hz, 3840 x 2160P @30Hz, 3840 x 2160P @60Hz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lts
- MFR # LTN8932
- Zoro # G9189157
- Country of Origin China
- Category Closed Circuit Cameras and Recorders
Dimensions
Included Hard Drive Size | 1 TB |
Width | 17 1/2 in |
Height | 2 51/64 in |
Depth | 15 19/64 in |
Manufacturers Warranty Length | 3 yr |
Overall Depth | 15 1/4 in |
Overall Height | 2 3/4 in |
Overall Width | 17 1/2 in |
Description
Network Video Recorder, Internal Memory Capacity 8 TB, Number of IP Camera Inputs 32, Output Type HDMI, VGA, Includes Central Management Software Disk, Power Supply, Recording Resolution 1080p, 12MP, 2CIF, 3MP, 4CIF, 4MP, 5MP, 6MP, 720p, 8MP, CIF, DCIF, QCIF, UXGA, VGA, Overall Depth 15 1/4 in, Overall Height 2 3/4 in, Overall Width 17 1/2 in, Recording Modes Alarm, Continuous, Motion, Features Playback, Storage, Support Live View, Input Type RCA, Manufacturers Warranty Length 3 yr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INVID TECH NVR, 2 TB, 8 IP Camera Inputs, 14-31/32" W (VN1A-8X8/2TB)
- ILC Replacement for Allen Bradley 1770-xyc/a Battery (1770-XYC/A)
- PROMOUNTS Full Motion TV Wall Mount for TVs 42 in. - 75 in. Up to 80 lbs (FSA64)
- MIGHTY MAX BATTERY 6V 1.3Ah PS612 MX06012 ES1.2-6 SLA0864 Battery - 2 Pack (ML1.3-6MP2)
- LTS Network Video Recorder, 8 Camera Inputs (LTN8708-P4)
- LTS Network Video Recorder, 16 Camera Inputs (LTN8716K-P16)
- LTS Network Video Recorder, 4 Camera Inputs (LTN8704-P4)
- LTS CCTV Kit, All In One, 12VDC, 1 TB (LTN0882K-8D)
- LTS CCTV Kit, All In One, 12VDC, 1 TB (LTN0882K-8B)
- LTS Network Video Recorder, 16 Camera Inputs (LTN8916-P16)
- VITEK Camera, Bullet, Fixed Lens, 12VDC (VTC-THB2RFE-2)
- Lts Closed Circuit TV Systems & Accessories