Shop All Closed Circuit Cameras and Recorders
Lts
Network Video Recorder, 16 Camera Inputs
Mfr # LTN8916-P16
Zoro # G9188770
product price: $875.99
/ea
Free Shipping & Returns
$875.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Included Hard Drive Size 1 TB
- Max. Frames Per Second 30
- Width 17 1/2 in
- Number of IP Camera Inputs 16
- Resolution 1024 x 768 @60Hz, 1280 x 1024 @60Hz, 1280 x 720 @60Hz, 1600 x 1200P @60Hz, 1920 x 1080P @60Hz, 3840 x 2160P @30Hz, 3840 x 2160P @60Hz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lts
- MFR # LTN8916-P16
- Zoro # G9188770
- Country of Origin China
- Category Closed Circuit Cameras and Recorders
Dimensions
Included Hard Drive Size | 1 TB |
Width | 17 1/2 in |
Height | 2 51/64 in |
Depth | 15 19/64 in |
Manufacturers Warranty Length | 3 yr |
Overall Height | 2 3/4 in |
Overall Depth | 15 1/4 in |
Overall Width | 17 1/2 in |
Description
Network Video Recorder, Internal Memory Capacity 8 TB, Number of IP Camera Inputs 16, Output Type HDMI, VGA, Includes (16) PoE Ports, Power Supply, Recording Resolution 1080p, 12MP, 2CIF, 3MP, 4CIF, 4MP, 5MP, 6MP, 720p, 8MP, CIF, DCIF, QCIF, UXGA, VGA, Overall Depth 15 1/4 in, Overall Height 2 3/4 in, Overall Width 17 1/2 in, Recording Modes Alarm, Continuous, Motion, Features Playback, Storage, Support Live View, Input Type RCA, Manufacturers Warranty Length 3 yr, Maximum Dwell Setting 60 sec
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUSINESS SOURCE Widescreen Frameless Privacy Filter Black 16:10 (20668)
- VERBATIM Drive, Usb, 16 GB, Be, PK4 (97275CT)
- MIGHTY MAX BATTERY 6V 7Ah SLA Replacement Battery for Tripp Lite RBC62-1U - 2 Pack (ML7-6MP215963644)
- DEWALT 20V MAX* Oil-Resistant 5.0Ah Battery (DCB205G)
- LTS CCTV Kit, All In One, 12VDC, 1 TB (LTN0882K-8B)
- LTS DVR HD Camera Kit, Turret, Fixed, 5W (LTD0882K-4T)
- LTS Network Video Recorder, 8 Camera Inputs (LTN8708-P4)
- LTS CCTV Kit, All In One, 12VDC, 1 TB (LTN0882K-8D)
- LTS DVR HD Camera Kit, Bullet, Fixed, 2MP (LTD0882K-4B)
- LTS Network Video Recorder, 64 Camera Inputs (LTN8964-R)
- VITEK Camera, Turret, 5 MP, 12V DC (VTC-THT5RM)
- Lts Closed Circuit TV Systems & Accessories