Shop All Closed Circuit Cameras and Recorders
Lts
Network Video Recorder, 16 Camera Inputs
Mfr # LTN8616-P16
Zoro # G9188938
product price: $632.99
/ea
Free Shipping & Returns
$632.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Included Hard Drive Size 1 TB
- Max. Frames Per Second 30
- Width 17 1/2 in
- Number of IP Camera Inputs 16
- Resolution 1024 x 768 @60Hz, 1280 x 1024 @60Hz, 1280 x 720 @60Hz, 1600 x 1200P @60Hz, 1920 x 1080P @60Hz, 3840 x 2160P @30Hz, 3840 x 2160P @60Hz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lts
- MFR # LTN8616-P16
- Zoro # G9188938
- Country of Origin China
- Category Closed Circuit Cameras and Recorders
Dimensions
Included Hard Drive Size | 1 TB |
Width | 17 1/2 in |
Height | 1 51/64 in |
Depth | 11 13/32 in |
Manufacturers Warranty Length | 3 yr |
Overall Width | 15 in |
Overall Depth | 12 3/8 in |
Overall Height | 2 in |
Description
Network Video Recorder, Internal Memory Capacity 8 TB, Number of IP Camera Inputs 16, Output Type HDMI, VGA, Includes Power Supply, Recording Resolution 1080p, 12MP, 2CIF, 3MP, 4CIF, 4MP, 5MP, 6MP, 720p, 8MP, CIF, DCIF, QCIF, UXGA, VGA, Overall Depth 12 3/8 in, Overall Height 2 in, Overall Width 15 in, Recording Modes Alarm, Continuous, Motion, Features Playback, Storage, Support Live View, Input Type RCA, Manufacturers Warranty Length 3 yr, Maximum Dwell Setting 60 sec
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 12A F2 Battery Replaces Yuasa NP12-12 NP 12-12 .25 terminal (ML12-12F2513)
- SECO-LARM Switching CCTV Power Supply. 18 Outputs, 30 Amps, PTC fuses, individual status LEDs for e (SLM-PC-U1830-PULQ)
- MONOPRICE Audio Cable, 3.5mm, M/M, 12 Ft (645)
- MYID Badge Holder, Black, PK2 (038944)
- LTS Network Video Recorder, 16 Camera Inputs (LTN8916-P16)
- LTS Network Video Recorder, 4 Camera Inputs (LTN8704-P4)
- LTS CCTV Kit, All In One, 12VDC, 1 TB (LTN0441K-4B)
- LTS DVR HD Camera Kit, Turret, Fixed, 5W (LTD0882K-4T)
- LTS Network Video Recorder, 32 Camera Inputs (LTN8932)
- LTS Network Video Recorder, 64 Camera Inputs (LTN8964-R)
- VITEK Camera, Turret, Color, 5 MP, 12V DC (VTC-THT5R2)
- Lts Closed Circuit TV Systems & Accessories