Shop All Closed Circuit TV Cameras
Lts
Mounting Bracket for CCTV, 7-13/64in. H
Mfr # LTB762
Zoro # G0284597
product price: $57.85
/ea
$57.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With PTZ Cameras
- Color White
- Fits PTZ Cameras
- Depth 12 in
- Material Metal Alloy
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lts
- MFR # LTB762
- Zoro # G0284597
- UPC # 812009021999
- Country of Origin China
- Category Closed Circuit TV Cameras
Dimensions
Depth | 12 in |
Height | 7 13/64 in |
Width | 3 51/64 in |
Overall Depth | 12 in |
Overall Width | 3 3/4 in |
Overall Height | 7 1/4 in |
Details
Item | Mounting Bracket for CCTV |
For Use With | PTZ Cameras |
Color | White |
Fits | PTZ Cameras |
Material | Metal Alloy |
Function | Camera Mounting |
Mounting | Wall |
Mount Type | Bracket |
Compatible Camera Design | PTZ |
Indoor/Outdoor Usage | Indoor, Outdoor |
Description
Mounting Bracket for CCTV, Mount Type Bracket, Overall Height 7 1/4 in, Overall Depth 12 in, Overall Width 3 3/4 in, Mounting Location Wall, Color White, Compatible Camera Design PTZ, Indoor/Outdoor Usage Indoor, Outdoor, Material Metal Alloy
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXELL BATTERY 2.4V 150mAh NiMH Battery Pack with Genuine Varta Cells 55615302059 (2/V150H-3P)
- RITRON Radio Hand Microphone (RM-7)
- YALE Exit Door Alarm, Horn, 105dB, Gray (SDA16-1)
- POWER XP Power XP 9V Alkaline Battery, 12 PK, 9V DC (PH-9V-XP)
- LTS Mounting Bracket for CCTV, 9in. H (LTB301)
- LTS NVR Camera Kit, 7.5W, 2688(H) x 1520(V) (LTN0164K-8D)
- LTS PoE Injector, Camera Inputs 1, Black (LTPOE-100GH)
- LTS Camera, Fixed, 3.6 Focal L (mm), Color (LTCMHR6222)
- LTS Camera, Fixed, 2.8 Focal L (mm), 1/3 CMOS (LTCMHT2122-28)
- LTS Camera, 4-13/32 Dia. In., Day/Night (LTCMIP7422W-M)
- GENERAL TOOLS RECORDING VIDEO SCOPE W/8MM DIA WET/DRY (GNDCS660A)
- Lts Closed Circuit TV Systems & Accessories