Shop All Closed Circuit TV Cameras
This Product is Discontinued
Lts
Mounting Bracket for CCTV, 6-61/64in. W (Discontinued)
Mfr # LTB397
Zoro # G0284685
This Product is Discontinued
Key Features
- For Use With IP Cameras
- Material Aluminum
- Mounting Wall
- Width 6 61/64 in
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lts
- MFR # LTB397
- Zoro # G0284685
- Country of Origin China
- Category Closed Circuit TV Cameras
Dimensions
Width | 6 61/64 in |
Height | 7 41/64 in |
Details
Item | Mounting Bracket for CCTV |
For Use With | IP Cameras |
Material | Aluminum |
Mounting | Wall |
Color | White |
Function | Camera Mounting |
Description
Mounting Bracket for CCTV, Color White, Material Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.