Shop All Closed Circuit TV Cameras
Lts
Mounting Bracket for CCTV, 5in. W
Mfr # LTBHWB
Zoro # G3719802
product price: $47.49
/ea
$47.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Digital Video Recorder
- Mounting Wall
- Color White
- Material Aluminum
- Length 21 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lts
- MFR # LTBHWB
- Zoro # G3719802
- Country of Origin China
- Category Closed Circuit TV Cameras
Dimensions
Length | 21 1/2 in |
Depth | 3 in |
Width | 5 in |
Overall Depth | 3 in |
Overall Width | 5 in |
Details
Item | Mounting Bracket for CCTV |
For Use With | Digital Video Recorder |
Mounting | Wall |
Color | White |
Material | Aluminum |
Function | Digital Video Recorder Mounting |
Mount Type | Bracket |
Compatible Camera Design | In-Wall |
Description
Mounting Bracket for CCTV, Mount Type Bracket, Overall Depth 3 in, Overall Width 5 in, Mounting Location Wall, Color White, Compatible Camera Design In-Wall, Material Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY YTX14AH-BS 12V 12Ah Battery for Kawasaki KAF400, Mule 600, 610 14-16 (YTX14AH1104)
- BESTLINK NETWARE XLR 3P Microphone Connector- Male (202402)
- DURABLE OFFICE PRODUCTS Adjustable Laptop Stand, For Laptops and (505123)
- SAFT Battery, Lithium, Voltage 3.6, PK2 (LS14250BA)
- LTS Camera, Fixed, 7.5W, 3DNR, Indoor/Outdoor (LTCMIP3322W-28M)
- LTS NVR Camera Kit, 2688(H) x 1520(V), 4MP (LTN0884K-4D)
- LTS IP Camera, Motorized Varifocal Lens, Color (LTCMIP7923-20)
- LTS NVR Camera Kit, Fixed, 2688(H) x 1520(V) (LTN0164K-8B)
- LTS Mounting Bracket for CCTV, 9in. H (LTB301)
- LTS Mounting Bracket for CCTV, 4-19/32in. H (LTB751)
- SEEK THERMAL XR-Outdoor Thermal Imaging Camera for An (CT-AAA)
- Lts Closed Circuit TV Systems & Accessories