Shop All Closed Circuit TV Cameras
Lts
Mounting Bracket for CCTV, 5-15/32in. H
Mfr # LTB394
Zoro # G0284606
product price: $61.55
/ea
$61.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. No. CMIP33XX/39XX
- Length 23 15/64 in
- Mounting Ceiling
- Function Camera Mounting
- Width 5 15/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lts
- MFR # LTB394
- Zoro # G0284606
- Country of Origin China
- Category Closed Circuit TV Cameras
Dimensions
Length | 23 15/64 in |
Width | 5 15/32 in |
Overall Height | 23 1/4 in |
Overall Width | 5 1/2 in |
Mounting Hole Diameter | 3/8 in |
Details
Item | Mounting Bracket for CCTV |
For Use With | Mfr. No. CMIP33XX/39XX |
Mounting | Ceiling |
Function | Camera Mounting |
Material | Aluminum |
Color | White |
Compatible with Manufacturer Model Number | CMIP33XX, CMIP39XX |
Compatible Surveillance Equipment | Digital Non-Network CCTV Camera |
Mount Type | Bracket |
Compatible Camera Design | Dome |
Compatible with Series | CMIP |
Number of Mounting Holes | 3 |
Compatible Manufacturer Part Number | CMIP33XX, CMIP39XX |
Compatible Manufacturer Model Number | CMIP33XX, CMIP39XX |
For Use with Mfr. Model Number | CMIP33XX, CMIP39XX |
For Use With Mfr. Model Number | CMIP33XX, CMIP39XX |
Description
Mounting Bracket for CCTV, Mount Type Bracket, Overall Height 23 1/4 in, Compatible Surveillance Equipment Digital Non-Network CCTV Camera, Compatible with Manufacturer Model Number CMIP33XX, CMIP39XX, Overall Width 5 1/2 in, Mounting Location Ceiling, Compatible with Series CMIP, Color White, Compatible Camera Design Dome, Material Aluminum, Mounting Hole Diameter 3/8 in, Number of Mounting Holes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SWE-TECH 3C Black NEMA 5-20P TO IEC-60320-C19, 12/3, 20 Amp, UL Listed, SJT, 3 foot (FWT10W3-42303)
- TRIPP LITE Replacement for Tripp Lite P568-003 (P568-003 TRIPP LITE)
- GLOBAL EQUIPMENT Interion Blue Print Pivot Mobile Rack With 12 Pivot Hangers (571006)
- MIGHTY MAX BATTERY YTX20L-BS GEL Battery for Yamaha Big Bear Grizzly Kodiak YFM400, 450 (YTX20L-BSGEL254)
- LTS Camera, Fixed, 7.5W, 3DNR, Indoor/Outdoor (LTCMIP3322W-28M)
- LTS NVR Camera Kit, 2688(H) x 1520(V), 4MP (LTN0884K-4D)
- LTS Camera, Fixed, 2.8 Focal L (mm), 1/3 CMOS (LTCMHT2122-28)
- LTS IP Camera, 4MP HD Res. Type, Dome Design (LTCMIP7243-SZ)
- LTS Mounting Bracket for CCTV, 7-13/64in. H (LTB762)
- LTS NVR Camera Kit, 7.5W, 2688(H) x 1520(V) (LTN0164K-8D)
- ACTI IP Camera, 1.37mm, 10 MP, RJ45,1080p (E16)
- Lts Closed Circuit TV Systems & Accessories