Shop All Closed Circuit TV Cameras
Lts
Mounting Bracket for CCTV, 4-19/32in. H
Mfr # LTB751
Zoro # G0284579
Free Shipping & Returns
$75.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With PTZ Cameras
- Color White
- Material Metal Alloy
- Fits PTZ Cameras
- Width 4 19/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lts
- MFR # LTB751
- Zoro # G0284579
- Country of Origin China
- Category Closed Circuit TV Cameras
Dimensions
Width | 4 19/32 in |
Length | 19 11/16 in |
Overall Height | 19 3/4 in |
Overall Width | 4 5/8 in |
Details
Item | Mounting Bracket for CCTV |
For Use With | PTZ Cameras |
Color | White |
Material | Metal Alloy |
Fits | PTZ Cameras |
Mounting | Ceiling |
Function | Camera Mounting |
Compatible Camera Design | PTZ |
Mount Type | Bracket |
Description
Mounting Bracket for CCTV, Mount Type Bracket, Overall Height 19 3/4 in, Overall Width 4 5/8 in, Mounting Location Ceiling, Color White, Compatible Camera Design PTZ, Material Metal Alloy
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOGITECH Gamepad F310, 940000110 (940-000110)
- LIVEWIRE External Slimline Floppy Drive - Black (LI7190)
- MOTOROLA Retainer Kit, Use With 4PJD4 (RLN5500A)
- ULTRALAST Battery 3.6 Volt Nickel Metal Hydride Ultralast Cordless Phone Battery (BATT-BT3)
- LTS Mounting Bracket for CCTV, 9in. H (LTB301)
- LTS NVR Camera Kit, Fixed, 2688(H) x 1520(V) (LTN0164K-8B)
- LTS PoE Injector, Camera Inputs 1, Black (LTPOE-100GH)
- LTS Camera, 4-13/32 Dia. In., Day/Night (LTCMIP7422W-M)
- LTS Mounting Bracket for CCTV, 21in. H (LTD-DVRLB21-24-8)
- LTS Camera, Fixed, 7.5W, 3DNR, Indoor/Outdoor (LTCMIP3322W-28M)
- ACTI IP Camera, Board, 3-61/64" D, Fixed Lens (Q112)
- Lts Closed Circuit TV Systems & Accessories