Shop All Closed Circuit TV Cameras
Lts
Mounting Bracket for CCTV, 4-1/2in. W
Mfr # LTB347
Zoro # G0284737
product price: $14.69
/ea
$14.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. No. CMIP34XX/74XX
- Width 4 1/2 in
- Function Camera Mounting
- Depth 1 39/64 in
- Mounting Ceiling/Wall
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lts
- MFR # LTB347
- Zoro # G0284737
- UPC # 812009023900
- Country of Origin China
- Category Closed Circuit TV Cameras
Dimensions
Width | 4 1/2 in |
Depth | 1 39/64 in |
Overall Width | 4 1/2 in |
Overall Height | 1 3/4 in |
Details
Item | Mounting Bracket for CCTV |
For Use With | Mfr. No. CMIP34XX/74XX |
Function | Camera Mounting |
Mounting | Ceiling/Wall |
Color | White |
Material | Metal Alloy |
Compatible with Series | CMHD, CMIP |
Compatible Surveillance Equipment | Digital Non-Network CCTV Camera |
Compatible with Manufacturer Model Number | CMHD7422, CMIP3412xx, CMIP3422xx, CMIP3432xx, CMIP7412xx, CMIP7432xx, CMIP7442xx |
Compatible Camera Design | Dome |
Mount Type | Bracket |
Compatible Manufacturer Part Number | CMHD7422, CMIP3412xx, CMIP3422xx, CMIP3432xx, CMIP7412xx, CMIP7432xx, CMIP7442xx |
Compatible Manufacturer Model Number | CMHD7422, CMIP3412xx, CMIP3422xx, CMIP3432xx, CMIP7412xx, CMIP7432xx, CMIP7442xx |
For Use with Mfr. Model Number | CMHD7422, CMIP3412xx, CMIP3422xx, CMIP3432xx, CMIP7412xx, CMIP7432xx, CMIP7442xx |
For Use With Mfr. Model Number | CMHD7422, CMIP3412xx, CMIP3422xx, CMIP3432xx, CMIP7412xx, CMIP7432xx, CMIP7442xx |
Description
Mounting Bracket for CCTV, Mount Type Bracket, Overall Height 1 3/4 in, Compatible Surveillance Equipment Digital Non-Network CCTV Camera, Compatible with Manufacturer Model Number CMHD7422, CMIP3412xx, CMIP3422xx, CMIP3432xx, CMIP7412xx, CMIP7432xx, CMIP7442xx, Overall Width 4 1/2 in, Mounting Location Ceiling, Wall, Compatible with Series CMHD, CMIP, Color White, Compatible Camera Design Dome, Material Metal Alloy
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALARM LOCK Keypad, Digital, For PG30MS (PG30KPD)
- PLATINUM TOOLS <p>The new patented EZ-RJ45 Cat 6+ Connector simplifies twisted pair terminations by allowing th (202010J)
- ILC Replacement for Power Systems Esr8ee5920 Battery (ESR8EE5920)
- EXELL BATTERY 14430 3.7V 650mAh Li-Ion Rechargeable Solar Light FLAT TOP Battery (EBLI-14430C6.5_SOLAR)
- LTS PoE Injector, Camera Inputs 1, Black (LTPOE-100GH)
- LTS Mounting Bracket for CCTV, 5-15/32in. H (LTB394)
- LTS NVR Camera Kit, 7.5W, 2688(H) x 1520(V) (LTN0164K-8D)
- LTS Camera, Fixed, 2.8 Focal L (mm), 1/3 CMOS (LTCMHT2122-28)
- LTS Camera, Fixed, 3.6 Focal L (mm), Color (LTCMHR6222)
- LTS NVR Camera Kit, 7.5W, 1920(H) x 1080(V) (LTN0162K-8B)
- DIAMOND SERIES 32CH Diamond Pro 4K NVR with 16 PoE + 20TB (NVR504L-32/16P-4KS2E-20T)
- Lts Closed Circuit TV Systems & Accessories