Shop All Closed Circuit TV Cameras
Lts
Mounting Bracket for CCTV, 3-9/64in. H
Mfr # LTB348
Zoro # G0284700
product price: $23.69
/ea
$23.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. No. CMIP34XX/74XX
- Height 3 9/64 in
- Function Camera Mounting
- Material Plastic
- Width 1 5/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lts
- MFR # LTB348
- Zoro # G0284700
- Country of Origin China
- Category Closed Circuit TV Cameras
Dimensions
Height | 3 9/64 in |
Width | 1 5/32 in |
Depth | 4 41/64 in |
Overall Width | 1 1/4 in |
Overall Height | 3 1/8 in |
Overall Depth | 4 5/8 in |
Details
Item | Mounting Bracket for CCTV |
For Use With | Mfr. No. CMIP34XX/74XX |
Function | Camera Mounting |
Material | Plastic |
Color | White |
Mounting | Wall |
Compatible with Manufacturer Model Number | CMHD7422, CMIP3412xx, CMIP3422xx, CMIP3432xx, CMIP7412xx, CMIP7422xx, CMIP7432xx, CMIP7442xx |
Compatible Surveillance Equipment | Digital Non-Network CCTV Camera |
Compatible with Series | CMHD, CMIP |
Indoor/Outdoor Usage | Indoor |
Mount Type | Bracket |
Compatible Camera Design | Dome |
Compatible Manufacturer Part Number | CMHD7422, CMIP3412xx, CMIP3422xx, CMIP3432xx, CMIP7412xx, CMIP7422xx, CMIP7432xx, CMIP7442xx |
Compatible Manufacturer Model Number | CMHD7422, CMIP3412xx, CMIP3422xx, CMIP3432xx, CMIP7412xx, CMIP7422xx, CMIP7432xx, CMIP7442xx |
For Use with Mfr. Model Number | CMHD7422, CMIP3412xx, CMIP3422xx, CMIP3432xx, CMIP7412xx, CMIP7422xx, CMIP7432xx, CMIP7442xx |
For Use With Mfr. Model Number | CMHD7422, CMIP3412xx, CMIP3422xx, CMIP3432xx, CMIP7412xx, CMIP7422xx, CMIP7432xx, CMIP7442xx |
Description
Mounting Bracket for CCTV, Mount Type Bracket, Overall Height 3 1/8 in, Compatible Surveillance Equipment Digital Non-Network CCTV Camera, Overall Depth 4 5/8 in, Compatible with Manufacturer Model Number CMHD7422, CMIP3412xx, CMIP3422xx, CMIP3432xx, CMIP7412xx, CMIP7422xx, CMIP7432xx, CMIP7442xx, Overall Width 1 1/4 in, Mounting Location Wall, Compatible with Series CMHD, CMIP, Color White, Compatible Camera Design Dome, Indoor/Outdoor Usage Indoor, Material Plastic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement For Battery Charger 26650 Charger (26650:)
- GOOGLE NEST Indoor Wired Camera Snow (GA01998-US)
- TRIPP LITE Serial ATA Cable, 15 Pin, Y Split, M/F, 6" (P947-06N-2P15)
- MONOPRICE Category Cable, 250 ft, 22 AWG, Riser, Black (42957)
- LTS IP Camera, 4MP HD Res. Type, Dome Design (LTCMIP7243-SZ)
- LTS Mounting Bracket for CCTV, 9in. H (LTB301)
- LTS Mounting Bracket for CCTV, 4-19/32in. H (LTB751)
- LTS PoE Injector, Camera Inputs 1, Black (LTPOE-100GH)
- LTS Mounting Bracket for CCTV, 7-13/64in. H (LTB762)
- LTS Camera, Fixed, 2.8 Focal L (mm), 1/3 CMOS (LTCMHT2122-28)
- VIVOTEK 2MP 60fps 50M IR Outdoor WDRPro Varifocal RemoteFocus Bullet (IB9365-EHT)
- Lts Closed Circuit TV Cameras