Shop All Closed Circuit TV Cameras
Lts
Mounting Bracket for CCTV, 18in. H
Mfr # LT-DVRLB18-18-5
Zoro # G0284560
product price: $137.99
/ea
Free Shipping & Returns
$137.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Digital Video Recorder
- Material Aluminum
- Fits Digital Video Recorder
- Length 18 in
- Depth 5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lts
- MFR # LT-DVRLB18-18-5
- Zoro # G0284560
- Country of Origin China
- Category Closed Circuit TV Cameras
Dimensions
Length | 18 in |
Depth | 5 in |
Width | 18 in |
Overall Width | 18 in |
Overall Depth | 5 in |
Details
Item | Mounting Bracket for CCTV |
For Use With | Digital Video Recorder |
Material | Aluminum |
Fits | Digital Video Recorder |
Color | Black |
Function | For Locking Digital Video Recording |
Mount Type | Bracket |
Description
Mounting Bracket for CCTV, Mount Type Bracket, Overall Depth 5 in, Overall Width 18 in, Color Black, Compatible Camera Design Not Applicable, Material Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOUNT-IT Tablet Arm Mount Holder for 10 Inch Screens (MI-1401)
- TRIPP LITE High Speed HDMI Cable with Ethernet, Ultra HD 4K x 2K, M/M, 25 ft, Black (P569-025)
- PKCELL PK Cell NIMHAAA1200-4B 1.2V Rechargeable AAA Battery with 1200 mAh; Pack of 4 (NIMHAAA1200-4B)
- ADVANTECH MANUFACTURING RS-422/485 Din Rail Surge Suppressor (BB-HESP4DR)
- LTS PoE Injector, Camera Inputs 1, Black (LTPOE-100GH)
- LTS IP Camera, Motorized Varifocal Lens, Color (LTCMIP7923-20)
- LTS Camera, Fixed, 7.5W, 3DNR, Indoor/Outdoor (LTCMIP3322W-28M)
- LTS Mounting Bracket for CCTV, 3-9/64in. H (LTB348)
- LTS Mounting Bracket for CCTV, 4-1/2in. W (LTB347)
- LTS Mounting Bracket for CCTV, 5-15/32in. H (LTB394)
- GENERAL TOOLS RECORDING VIDEO SCOPE W/8MM DIA WET/DRY (GNDCS660A)
- Lts Closed Circuit TV Systems & Accessories