Shop All Closed Circuit TV Cameras
Lts
IP Camera, Motorized Varifocal Lens, Color
Mfr # LTCMIP7923-20
Zoro # G9189330
product price: $940.99
/ea
Free Shipping & Returns
$940.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With Video Surveillance Systems
- Includes Mounting Hardware
- HD Resolution 1080p
- Camera Type Color
- Camera Design Bullet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lts
- MFR # LTCMIP7923-20
- Zoro # G9189330
- Country of Origin China
- Category Closed Circuit TV Cameras
Dimensions
Height | 4 1/8 in |
Diameter | 4 1/8 in |
IR Illuminator Wavelength | 850 nm |
Focal Length | 8.00 to 20.00 mm |
Depth | 10 3/16 in |
Width | 3 47/64 in |
Length | 10 3/16 in |
Maximum Focal Length | 20 mm |
Overall Width | 3 3/4 in |
Overall Length | 10 1/4 in |
Minimum Focal Length | 8 mm |
Overall Height | 4 1/8 in |
Description
IP Camera, Camera Design Bullet, Lens Type Varifocal, Maximum Focal Length 20 mm, Resolution 1080p, Compatible Connector RJ45, Minimum Focal Length 8 mm, Body Color White, Color Display Color, Features DWDR, Micro SD Card Slot, Plug and Play, Triple Streaming H.265, H.264, MJPEG, True WDR 120dB, For Use With Video Surveillance Systems, Includes Mounting Hardware, Includes Power Supply No, Indoor/Outdoor Usage Indoor, Outdoor, Input Type No Inputs Included, IP Rating IP66
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 22AH GEL Battery Replaces Schumacher SCUPSJ 1812 Portable Power (ML22-12GEL381)
- MAKITA 18V LXT® / 12V max CXT® Bluetooth® Job Site Speaker (XRM11)
- AIPHONE Surface Mount Box (SBX-1G)
- RAYOVAC Ultra Pro 9V Alkaline Battery, 12 PK (AL9V-12PPJ)
- LTS NVR Camera Kit, Fixed, 2688(H) x 1520(V) (LTN0164K-8B)
- LTS Mounting Bracket for CCTV, 4-19/32in. H (LTB751)
- LTS NVR Camera Kit, 7.5W, 2688(H) x 1520(V) (LTN0164K-8D)
- LTS Mounting Bracket for CCTV, 5-15/32in. H (LTB394)
- LTS Camera, Fixed, 7.5W, 3DNR, Indoor/Outdoor (LTCMIP3322W-28M)
- LTS Camera, Fixed, 2.8 Focal L (mm), 1/3 CMOS (LTCMHT2122-28)
- LTS IP Camera, 4MP HD Res. Type, Dome Design (LTCMIP7243-SZ)
- Lts Closed Circuit TV Cameras