Shop All Security Video Cameras
Lts
IP Camera, 4MP HD Resolution
Mfr # LTCMIP7342W-28M
Zoro # G7758907
Free Shipping & Returns
$194.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lens Fixed
- Focal Length 2.80 mm
- HD Resolution 4 MP
- Camera Type Color
- Camera Design Dome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lts
- MFR # LTCMIP7342W-28M
- Zoro # G7758907
- UPC # 816439023745
- Country of Origin China
- Category Security Video Cameras
Dimensions
Focal Length | 2.80 mm |
Overall Diameter | 4 3/8 in |
Maximum Focal Length | 2.8 mm |
Overall Height | 3 1/4 in |
Description
IP Camera, Camera Design Dome, Lens Type Fixed, Maximum Focal Length 2.8 mm, Resolution 4MP, Compatible Connector RJ45, Maximum Detection Distance 100 ft, Image Sensor 1/3 CMOS, Color Display Color, Includes Power Supply Yes, Input Type No Inputs Included, IP Rating IP67, Maximum Operating Temperature 140 Degrees F, Minimum Light Level 0 lux, Minimum Operating Temperature -22 Degrees F, Night Capable Day and Night, Operating Voltage 12V DC, Output Type No Outputs Included
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIPHONE Intercom (IE-1GD)
- ILC Replacement for Lithonia Elt125 Emergency Lighting 35ah AGM With M6 Insert Terminals Battery (ELT125 EMERGENCY LIGHTING 35AH AGM WITH M6 INSERT)
- KELLYREST Lift N Lock Leverless California Keyboard Tray (KCS69505)
- LEVITON COAXIAL CONNECTORS CONN HDMI FDTHRU BK (40834-E)
- LTS IP Camera, 1080p HD Resolution (LTCMIP8022-28M)
- REVO AMERICA Revo America RU162B16E-4T Ultra HD 16 Channel 4TB NVR Surveillance System with 16 x 2 Megapixel Cameras (RU162B16E-4T)
- CHAMBERLAIN Plug-in Indoor White Security Camera (MYQ-SGC1WCH)
- VITEK Wireless Access Point, 8Hx8Wx5-7/32 D (VT-WAP2150)
- LOREX 4K Indoor/Outdoor Wi-Fi Security Camera with Smart Security Lighting (W881AAD-E)
- SIMPLY45 Pass Through Blue Tint - Cat5e UTP - 50pc Clamshell (SIM-S45-1501)
- UNIVIEW UNV4MP Non-Cable Fixed Dome, 2.8mm (UNV-354SR3-ADNPF28-F)
- Lts Security Video Cameras