Shop All Closed Circuit TV Cameras
Lts
IP Camera, 4MP HD Res. Type, Fixed Lens
Mfr # LTCMIP3142-28S
Zoro # G9189236
product price: $267.99
/ea
Free Shipping & Returns
$267.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Video Surveillance Systems
- HD Resolution 1080p
- Includes Mounting Hardware
- Camera Type Color
- Camera Design Dome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lts
- MFR # LTCMIP3142-28S
- Zoro # G9189236
- Country of Origin China
- Category Closed Circuit TV Cameras
Dimensions
Depth | 3 51/64 in |
Length | 3 29/32 in |
Height | 2 5/64 in |
Focal Length | 2.80 to 12.00 mm |
Diameter | 3 29/32 in |
Width | 3 51/64 in |
IR Illuminator Wavelength | 850 nm |
Maximum Focal Length | 2.8 mm |
Overall Height | 2 1/8 in |
Overall Diameter | 3 7/8 in |
Description
IP Camera, Camera Design Dome, Lens Type Fixed, Maximum Focal Length 2.8 mm, Resolution 4MP, Compatible Connector RJ45, Maximum Detection Distance 33 ft, Image Sensor 1/3 CMOS, Body Color White, Color Display Color, Features Built-In Microphone, DWDR, Micro SD Card Slot, Plug and Play, Triple Streaming H.265,H.264, MJPEG, For Use With Video Surveillance Systems, Includes Mounting Hardware, Includes Power Supply No, Indoor/Outdoor Usage Indoor, Outdoor, Input Type No Inputs Included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAM MOUNTS Replacement for RAM Mounts Ram-b-201u-c (RAM-B-201U-C RAM MOUNTS)
- ELO-TOUCHSCREENS 2 1515L 15 in. Touchscreen Monitor, Gray (E210772)
- MIGHTY MAX BATTERY 6V 4.5AH SLA Replacement Battery for Dual-Lite 12-225 - 6PK (MAX3963612)
- ZEUS BATTERY PRODUCTS 6Ah 6V F2 Sealed Lead Acid Battery (PC6-6F2)
- LTS Mounting Bracket for CCTV, 7-13/64in. H (LTB762)
- LTS NVR Camera Kit, Fixed, 2688(H) x 1520(V) (LTN0164K-8B)
- LTS Camera, Fixed, 3.6 Focal L (mm), Color (LTCMHR6222)
- LTS NVR Camera Kit, 7.5W, 1920(H) x 1080(V) (LTN0162K-8B)
- LTS Camera, 4-13/32 Dia. In., Day/Night (LTCMIP7422W-M)
- LTS Mounting Bracket for CCTV, 3-9/64in. H (LTB348)
- VIVOTEK 4MP 30M IR Outdoor WDRPro Varifocal Remote Focus Vandal Dome (FD8377-HTV)
- Lts Closed Circuit TV Systems & Accessories