Shop All Closed Circuit TV Cameras
Lts
IP Camera, 4MP HD Res. Type, Bullet Design
Mfr # LTCMIP9743W-SZ
Zoro # G9189218
product price: $449.99
/ea
Free Shipping & Returns
$449.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Video Surveillance Systems
- HD Resolution 1080p
- Includes Junction Box
- Camera Type Color
- Camera Design Bullet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lts
- MFR # LTCMIP9743W-SZ
- Zoro # G9189218
- Country of Origin China
- Category Closed Circuit TV Cameras
Dimensions
IR Illuminator Wavelength | 850 nm |
Length | 10 3/16 in |
Focal Length | 2.80 to 12.00 mm |
Width | 4 1/8 in |
Diameter | 4 1/8 in |
Height | 3 47/64 in |
Depth | 10 3/16 in |
Maximum Focal Length | 12 mm |
Overall Length | 10 1/4 in |
Minimum Focal Length | 2.8 mm |
Overall Height | 3 3/4 in |
Overall Width | 4 1/8 in |
Description
IP Camera, Camera Design Bullet, Lens Type Varifocal, Maximum Focal Length 12 mm, Resolution 4MP, Compatible Connector RJ45, Minimum Focal Length 2.8 mm, Maximum Detection Distance 100 ft, Image Sensor 1/3 CMOS, Body Color White, Color Display Color, Features (42) IR LEDs, Junction Box Included, Micro SD Card Slot, Plug and Play, Triple Streaming H.265, H.264, MJPEG, True WDR, For Use With Video Surveillance Systems, Includes Junction Box, Includes Power Supply No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Garmin 361-00072-10 Battery (361-00072-10 BATTERY GARMIN)
- ADVANTUS Badge Holder, Lanyard, Horizontal, PK20 (AVT91132)
- ZORO SELECT Sealed Lead Acid Battery, 12VDC, 3.78" H (40760)
- WASSERSTEIN Silicone Case, for Arlo Pro 4 XL Rechargeable Battery Housing, Black, 3PK (ArloPro4XLBlkCase3pUS)
- LTS Mounting Bracket for CCTV, 7-13/64in. H (LTB762)
- LTS NVR Camera Kit, 7.5W, 1920(H) x 1080(V) (LTN0162K-8B)
- LTS Camera, Fixed, 2.8 Focal L (mm), 1/3 CMOS (LTCMHT2122-28)
- LTS Mounting Bracket for CCTV, 21in. H (LTD-DVRLB21-24-8)
- LTS IP Camera, Motorized Varifocal Lens, Color (LTCMIP7923-20)
- LTS Mounting Bracket for CCTV, 5-15/32in. H (LTB394)
- ACTI IP Camera, Indoor, 2-61/64" L, Fixed Lens (Q113)
- Lts Closed Circuit TV Systems & Accessories