Shop All Security Video Cameras
Lts
IP Camera, 1920 x 1080 HD Resolution
Mfr # LTCMIP1022-28M
Zoro # G7758785
product price: $218.99
/ea
Free Shipping & Returns
$218.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Power Required PoE
- HD Resolution 1920 x 1080
- Lens Fixed
- Camera Design Turret
- Camera Type Color
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lts
- MFR # LTCMIP1022-28M
- Zoro # G7758785
- UPC # 816439028580
- Country of Origin China
- Category Security Video Cameras
Dimensions
Focal Length | 2.80 mm |
Maximum Focal Length | 2.8 mm |
Details
Item | IP Camera |
Power Required | PoE |
HD Resolution | 1920 x 1080 |
Lens | Fixed |
Camera Design | Turret |
Camera Type | Color |
Connector Type | RJ45 |
Color Display | Color |
Resolution | 2MP |
Input Type | No Inputs Included |
Output Type | No Outputs Included |
Includes Power Supply | Yes |
Standards | UL Listed |
Lens Type | Fixed |
IP Rating | IP67 |
Description
IP Camera, Camera Design Turret, Lens Type Fixed, Maximum Focal Length 2.8 mm, Resolution 2MP, Compatible Connector RJ45, Color Display Color, Includes Power Supply Yes, Input Type No Inputs Included, IP Rating IP67, Operating Voltage 12V DC, Output Type No Outputs Included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 35Ah U1 Invacare Pronto M50, M51, M61, M71, Booster Battery (ML35-12564)
- MIGHTY MAX BATTERY YTX7L-BS 12v 6Ah Battery for Honda 250 CMX250C Rebel 1996-2014 (YTX7L-BS89224)
- MOTOROLA Syb Ls2208 1D Blk W/Usbcbl+Std (LS2208-SR20007R-NA)
- MIGHTY MAX BATTERY 6V 4.5AH SLA Battery Replacement for Power Mate PM645 - 3 Pack (ML4-6MP3889974388)
- LTS IP Camera, 4MP HD Resolution (LTCMIP7342W-28M)
- LTS IP Camera, 1080p HD Resolution (LTCMIP8022-28M)
- W BOX WIRELESS SENSOR 433 MHZ D (0E-SNGPR433)
- UNIVIEW UNVWall Mount (UNV-WM03-B)
- PELCO SPECTRA IV SURVELLANCE CAMERA OTHER ELECTRICAL COMPONENT (SD4M22-PG-E1)
- KJB SECURITY Xtreme Life 4K Plant Camera (SC70404K)
- UNIVIEW UNV4MP Non-Cable Fixed Dome, 2.8mm (UNV-354SR3-ADNPF28-F)
- Lts Security Video Cameras