Shop All Closed Circuit TV System Accessories
Lts
Hard Drive, Metal, Black/Silver, 8 TB
Mfr # DHWD80PURX
Zoro # G0985947
product price: $651.99
/ea
Free Shipping & Returns
$651.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black/Silver
- Fits Network Video Recorders
- Overall Height 1 in
- Width 4 in
- Depth 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lts
- MFR # DHWD80PURX
- Zoro # G0985947
- Country of Origin Thailand
- Category Closed Circuit TV System Accessories
Dimensions
Overall Height | 1 in |
Width | 4 in |
Depth | 1 in |
Length | 6 in |
Height | 1 in |
Overall Depth | 1 in |
Overall Width | 4 in |
Details
Item | Hard Drive |
Color | Black/Silver |
Fits | Network Video Recorders |
Mounting | Surface |
Recording Capacity | 250 |
Function | Use on Installing and Removing Faucet Nuts and Water Supplies |
Body Material | Metal |
For Use With | Video Surveillance Systems |
Voltage | 6.2V |
Interface | SATA 6 GB/sec |
Includes | Hard Drive |
Accessory Type | Hard Drive |
Internal Memory Capacity | 3 TB |
Description
Hard Drive, Includes Hard Drive, Interface SATA 6 GB/sec, Internal Memory Capacity 3 TB, Overall Depth 1 in, Overall Height 1 in, Overall Width 4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Battery, 18V DC, 1.6 lb (RB-1850)
- MED-PAT One Piece Hotel And Resident Room Telephone (XL88Q)
- JENSEN Portable AM/FM Radio-Green (MR-750-GR)
- MONOPRICE Commercial Series Specialty Menu Board TV Wall Mount Bracket with Push (21876)
- LTS Power Supply, Beige, Alum, 6-7/32 in. H (DV-AT1209A-D9)
- LTS PoE SwitchCamera Inputs 16, Black (LTPOE-SW1600G)
- LTS Power Supply, Beige, Alum, 18 Ports/18A (DV-AT1215A-D10)
- LTS Power Converter, Blk, Alum (DV-AT12015-D01)
- VITEK Power Supply, Output 12VDC, VA Rating 12 (VT-12VDC-1000S)
- ACCESSORIES DC Power Cord lead, 2.1mm Plug, Male (CC6100-M)
- VIDEO MOUNT PRODUCTS 19" Open frame Equipment Rack - 27U (ER-148)
- Lts Closed Circuit TV Systems & Accessories