Shop All Closed Circuit TV System Accessories
Lts
Hard Drive, Metal, Black/Silver, 4 TB
Mfr # DHWD40PURX
Zoro # G0985938
product price: $274.99
/ea
Free Shipping & Returns
$274.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Network Video Recorders
- Color Black/Silver
- Material Metal
- Width 4 in
- Mounting Surface
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lts
- MFR # DHWD40PURX
- Zoro # G0985938
- Country of Origin Thailand
- Category Closed Circuit TV System Accessories
Dimensions
Width | 4 in |
Depth | 1 in |
Length | 6 in |
Height | 1 in |
Overall Depth | 1 in |
Overall Width | 4 in |
Details
Item | Hard Drive |
Fits | Network Video Recorders |
Color | Black/Silver |
Material | Metal |
Mounting | Surface |
Interface | SATA 6 GB/sec |
Body Material | Metal |
Function | Internal Hard Drive Storage |
For Use With | Video Surveillance Systems |
Recording Capacity | 250 |
Voltage | 6.2V |
Product Type | Hard Drive |
Description
Hard Drive, Product Type Hard Drive, Color Black/Silver, For Use With Video Surveillance Systems, Material Metal, Overall Depth 1 in, Overall Height 1 in, Overall Width 4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIDEN Uniden PRO505XL 40-Channel Bearcat CB Radio (PRO505XL)
- EMERALD Fixed Wall Mount For 32"-80" TVs (SM-513-376)
- KENWOOD Antenna, Stubby, VHF (KRA-41M)
- PYLE Universal Laptop Device Stand - Tripod, PLPTS3 (PLPTS3)
- LTS Power Supply, Beige, Alum, 18 Ports/18A (DV-AT1215A-D10)
- LTS PoE SwitchCamera Inputs 16, Black (LTPOE-SW1600G)
- LTS Power Converter, Blk, Alum (DV-AT12015-D01)
- LTS Power Supply, Beige, Alum, 6-7/32 in. H (DV-AT1209A-D9)
- ACTI Flush Mount, White, For Covert Cameras (R707-A0001)
- VIVOTEK Adaptor plate for 4" electrical octagon box &single gang box (AM-51D)
- VIVOTEK Conduit Box (AM-719)
- Lts Closed Circuit TV System Accessories