Shop All Closed Circuit TV System Accessories
Lts
Hard Drive, Metal, Black/Silver, 3 TB
Mfr # DHWD30PURX
Zoro # G0986008
product price: $180.99
/ea
Free Shipping & Returns
$180.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fits Network Video Recorders
- Color Black/Silver
- Overall Height 1 in
- Width 4 in
- Depth 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lts
- MFR # DHWD30PURX
- Zoro # G0986008
- Country of Origin Thailand
- Category Closed Circuit TV System Accessories
Dimensions
Overall Height | 1 in |
Width | 4 in |
Depth | 1 in |
Height | 1 in |
Length | 6 in |
Manufacturers Warranty Length | 3 yr |
Overall Width | 4 in |
Overall Depth | 1 in |
Description
Hard Drive, Compatible Surveillance Equipment Surveillance Security Systems, Compatible with Manufacturer Model Number WD101PURZ, WD102PURZ, WD10PURZ, WD121PURZ, WD140PURZ, WD20PURZ, WD30PURZ, WD40PURZ, WD60PURZ, WD82PURZ, Includes Hard Drive, Compatible with Grainger Part Number 783AH2, 783AH4, Features High Stream-Count Applications, Low Bit-Rate, Prioritized Write-Operations, Tuned for Write-Intensive, Interface SATA 6 GB/sec, Internal Memory Capacity 3 TB, Manufacturers Warranty Length 3 yr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ICOM Cable, 1/8" L x 1" W (OPC1156)
- VENTEV Chargesync Flat USB C to USB C Cable 3.3ft, Grey (FC3-GRY255966)
- CORTELCO 615021-VOE-21M Trendline FROST (6150)
- BATTERY CLERK AJC® Leoch DJW6-5.0(LH) Sealed Lead Acid - AGM - VRLA Battery (AJC-C5S-J-1-137792)
- LTS PoE SwitchCamera Inputs 16, Black (LTPOE-SW1600G)
- LTS Power Converter, Blk, Alum (DV-AT12015-D01)
- LTS Power Supply, Beige, Alum, 6-7/32 in. H (DV-AT1209A-D9)
- LTS Power Supply, Beige, Alum, 18 Ports/18A (DV-AT1215A-D10)
- INVID TECH PoE Switch, 24 Camera Inputs, Metal (VIS-LRPOE24-2)
- SPECO TECHNOLOGIES Power Convertor, 24VAC (VID2412CONV)
- TRIPLETT 5 MP Video/Power Balun, PR (HDB-PVRJ45PT2)
- Lts Closed Circuit TV Systems & Accessories