Shop All Closed Circuit TV System Accessories
Lts
Hard Drive, Metal, Black/Silver, 1 TB
Mfr # DHWD10PURX
Zoro # G0986069
Free Shipping & Returns
$96.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fits Network Video Recorders
- Color Black/Silver
- Material Metal
- Width 4 in
- Depth 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lts
- MFR # DHWD10PURX
- Zoro # G0986069
- Country of Origin Thailand
- Category Closed Circuit TV System Accessories
Dimensions
Width | 4 in |
Depth | 1 in |
Height | 1 in |
Length | 6 in |
Overall Width | 4 in |
Overall Depth | 1 in |
Details
Item | Hard Drive |
Fits | Network Video Recorders |
Color | Black/Silver |
Material | Metal |
Mounting | Surface |
Recording Capacity | 250 |
Body Material | Metal |
Interface | SATA 6 GB/sec |
Voltage | 6.2V |
Function | Internal Hard Drive Storage |
For Use With | Video Surveillance Systems |
Product Type | Hard Drive |
Internal Memory Capacity | 1 TB |
Compatible Surveillance Equipment | Network Video Recorder |
Description
Hard Drive, Product Type Hard Drive, Compatible Surveillance Equipment Network Video Recorder, Color Black/Silver, Features Support for More Than Eight Bays, TLER and ATA Streaming Support, For Use With Video Surveillance Systems, Internal Memory Capacity 1 TB, Material Metal, Overall Depth 1 in, Overall Height 1 in, Overall Width 4 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 6V 12AH F2 Replaces 10Ah Ritar RT6100 F2, RT 6100 F2 (ML12-6F243)
- SONA ENTERPRISES 13 Piece Professional Watch Repair Tool Kit with Case Knife, Pin Punches, Hammer (JT-WK1013)
- ORING NETWORKING Industrial 2-port High Power PoE Injector (Gigabit) with -24V input (INJ-102GT-24V)
- MIGHTY MAX BATTERY 6V 7Ah SLA Battery Replacement for Jasco RB670 - 4 Pack (ML7-6MP44160392)
- LTS Power Supply, Beige, Alum, 18 Ports/18A (DV-AT1215A-D10)
- LTS Power Supply, Beige, Alum, 6-7/32 in. H (DV-AT1209A-D9)
- LTS Power Converter, Blk, Alum (DV-AT12015-D01)
- LTS PoE SwitchCamera Inputs 16, Black (LTPOE-SW1600G)
- INVID TECH CCTV Monitor, LED, 28", Color Display (IMHD4K-28)
- VIDEO MOUNT PRODUCTS Adjustable Speaker Wall Mount (SP010)
- ACCESSORIES 12V DC, 1Amp Adapter, UL (CP1000)
- Lts Closed Circuit TV System Accessories