Shop All Closed Circuit Cameras and Recorders
Lts
DVR HD Camera Kit, Turret, Fixed, 2MP
Mfr # LTD0162K-8T
Zoro # G4313158
product price: $2,246.99
/ea
Free Shipping & Returns
$2,246.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Camera Design Turret
- Number of Channels 16
- Lens Fixed
- Includes 60 ft Cable, DC Power Splitter, Power Adapter
- Cable Length 60 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lts
- MFR # LTD0162K-8T
- Zoro # G4313158
- Country of Origin China
- Category Closed Circuit Cameras and Recorders
Dimensions
Cable Length | 60 ft |
Details
Item | DVR HD Camera Kit |
Camera Design | Turret |
Number of Channels | 16 |
Lens | Fixed |
Includes | 60 ft Cable, DC Power Splitter, Power Adapter |
For Use With | Video Surveillance |
Internal Memory Capacity | 3 TB |
Number of Cameras Included | 8 |
Lens Type | Fixed |
Description
DVR HD Camera Kit, Lens Type Fixed, Camera Design Turret, Number of Cameras Included 8, Internal Memory Capacity 3 TB, Components Included DVR, Includes 60 ft Cable, DC Power Splitter, Power Adapter, Number of Channels 16
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPECO TECHNOLOGIES Slider Volume Control, 100W (WAT100D)
- ILC Replacement for Wahl 8900-500 (8900-500 WAHL)
- MIGHTY MAX BATTERY 12-Volt 9 Ah Sealed Lead Acid Rechargeable (SLA) AGM Battery (ML9-12)
- SAFT Cylin Cel Bat Lith, 84345PM Comp-4-SAFT (COMP-4-SAFT)
- LTS CCTV Kit, All In One, 12VDC, 1 TB (LTN0441K-4B)
- LTS DVR HD Camera Kit, Bullet, Fixed, 2MP (LTD0882K-4B)
- LTS Network Video Recorder, 64 Camera Inputs (LTN8964-R)
- LTS Network Video Recorder, 16 Camera Inputs (LTN8716K-P16)
- LTS Network Video Recorder, 8 Camera Inputs (LTN8708K-P8)
- LTS Network Video Recorder, 32 Camera Inputs (LTN8932)
- VITEK Camera, Turret, Fixed Lens, 12VDC (VTC-THB5R3)
- Lts Closed Circuit TV Systems & Accessories