Shop All Closed Circuit Cameras and Recorders
Lts
CCTV Kit, All In One, 12VDC, 1 TB
Mfr # LTN0882K-4B
Zoro # G6427434
product price: $1,525.99
/ea
Free Shipping & Returns
$1,525.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Camera Design Bullet
- Hard Drive Size 1 TB
- Number of Channels 8
- Lens Fixed
- Recording Time 240 fps @ D1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lts
- MFR # LTN0882K-4B
- Zoro # G6427434
- Country of Origin China
- Category Closed Circuit Cameras and Recorders
Dimensions
Hard Drive Size | 1 TB |
Cable Length | 100 ft |
Focal Length | 4.0 mm |
DVR Depth | 11 3/8 in |
DVR Width | 17 1/2 in |
Camera Width | 2 1/2 in |
Camera Height | 3 in |
Camera Length | 5 1/2 in |
DVR Height | 1 13/16 in |
Maximum Focal Length | 4 mm |
Recorder Height | 1 7/8 in |
Recorder Depth | 11 3/8 in |
Recorder Width | 17 1/2 in |
Minimum Focal Length | 4 mm |
Description
CCTV Kit, Lens Type Fixed, Camera Design Bullet, Maximum Focal Length 4 mm, Camera Pixels 1920 x 1080, Number of Cameras Included 8, Internal Memory Capacity 1 TB, Maximum Detection Distance 100 ft, Minimum Focal Length 4 mm, Camera Diameter Not Applicable, Camera Height 3 in, Camera Length 5 1/2 in, Camera Operating Voltage 12V DC, Camera Resolution 1080p, Camera Width 2 1/2 in, Components Included NVR, Power Supply, Remote Control, Includes (4) 100 ft Cable, CMS Disk, Mouse
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EVEREADY BATTERY, LANTERN, 6V, MAX (EVE5291CT)
- MSI Vigor Gk30 Gaming Keyboard (Vigor-GK30)
- COMMSCOPE Replacement for Commscope 204673-2 (204673-2 COMMSCOPE)
- MIDTRONICS Heavy Duty Clamp, 4' (MIDA250)
- LTS Network Video Recorder, 32 Camera Inputs (LTN8932)
- LTS Network Video Recorder, 8 Camera Inputs (LTN8708-P4)
- LTS CCTV Kit, All In One, 12VDC, 1 TB (LTN0441K-4D)
- LTS Network Video Recorder, 64 Camera Inputs (LTN8964-R)
- LTS CCTV Kit, All In One, 12VDC, 1 TB (LTN0882K-8B)
- LTS Network Video Recorder, 16 Camera Inputs (LTN8916-P16)
- INVID TECH NVR, 128 IP Camera Inputs, 18-51/64" W (VN2A-128)
- Lts Closed Circuit TV Systems & Accessories