Shop All Closed Circuit Cameras and Recorders
Lts
CCTV Kit, All In One, 12VDC, 1 TB
Mfr # LTN0441K-4D
Zoro # G6825707
product price: $1,260.99
/ea
Free Shipping & Returns
$1,260.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Camera Design Dome
- Hard Drive Size 1 TB
- Number of Channels 4
- Lens Fixed
- Recording Time 120 fps @ D1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lts
- MFR # LTN0441K-4D
- Zoro # G6825707
- Country of Origin China
- Category Closed Circuit Cameras and Recorders
Dimensions
Hard Drive Size | 1 TB |
Cable Length | 100 ft |
DVR Width | 17 1/2 in |
Focal Length | 4.0 mm |
DVR Depth | 11 3/8 in |
DVR Height | 1 13/16 in |
Camera Height | 3 1/2 in |
Camera Diameter | 4 3/8 in |
Recorder Width | 17 1/2 in |
Minimum Focal Length | 4 mm |
Recorder Height | 1 7/8 in |
Maximum Focal Length | 4 mm |
Recorder Depth | 11 3/8 in |
Description
CCTV Kit, Lens Type Fixed, Camera Design Dome, Maximum Focal Length 4 mm, Camera Pixels 1920 x 1080, Number of Cameras Included 4, Internal Memory Capacity 1 TB, Maximum Detection Distance 100 ft, Minimum Focal Length 4 mm, Camera Diameter 4 3/8 in, Camera Height 3 1/2 in, Camera Length Not Applicable, Camera Operating Voltage 12V DC, Camera Resolution 1080p, Camera Width Not Applicable, Components Included NVR, Power Supply, Remote Control, Includes (4) 100 ft Cable, CMS Disk, Mouse
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement For CAMERON SINO, CSFBA225BL (CS-FBA225BL)
- MIGHTY MAX BATTERY 12V 55AH Internal Thread Battery Replacement for Power Sonic PS-12550 (ML55-12INT385)
- GOOGLE Pixel Buds Pro- Charcoal (GA03201-US)
- MONOPRICE Voice and Data Patch Cord, 7 ft L, PK10 (15161)
- LTS Network Video Recorder, 4 Camera Inputs (LTN8704-P4)
- LTS Network Video Recorder, 64 Camera Inputs (LTN8964-R)
- LTS DVR HD Camera Kit, Bullet, Fixed, 2MP (LTD0882K-4B)
- LTS CCTV Kit, All In One, 12VDC, 1 TB (LTN0441K-4B)
- LTS Network Video Recorder, 8 Camera Inputs (LTN8708-P4)
- LTS Network Video Recorder, 16 Camera Inputs (LTN8916)
- SPECO TECHNOLOGIES Hd-Tvi 2.2Mp Pinhole Camera, 3.7mm (HT7PHT)
- Lts Closed Circuit TV Systems & Accessories