Shop All Security Video Cameras
Lts
Camera, Turret Type, Fixed Lens
Mfr # LTCMHT1722WE-28F
Zoro # G4431350
product price: $161.99
/ea
Free Shipping & Returns
$161.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Line Resolution 2 MP
- Focal Length (mm) 2.8 mm
- Power Consumption 3.4 W
- Min. Light Level (Lux) 0.0 lux (IR On)
- Lens Fixed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lts
- MFR # LTCMHT1722WE-28F
- Zoro # G4431350
- UPC # 816439028290
- Country of Origin China
- Category Security Video Cameras
Dimensions
Focal Length (mm) | 2.8 mm |
Maximum Focal Length | 2.8 mm |
Overall Height | 3 5/8 in |
Overall Diameter | 4 3/8 in |
Description
Camera, Body Color White, Maximum Focal Length 2.8 mm, Camera Design Turret, Color Display Black and White, Color, Maximum Detection Distance 197 ft, Features 3D Noise Reduction, Matrix IR 2.0, Smart IR, Ultra-Low Light, Lens Type Fixed, Resolution 2MP, Image Sensor 2 CMOS, Pixels 1920 x 1080, Input Type No Inputs Included, IP Rating IP67, Maximum Operating Temperature 140 Degrees F, Minimum Light Level 0 lux, Minimum Operating Temperature -40 Degrees F, Night Capable Day and Night
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 1.3Ah Battery Replaces CSB Battery of America GH1212 - 4 Pack (ML1.3-12MP432113)
- RAM MOUNTS Replacement for RAM Mounts Ram-b-202u (RAM-B-202U RAM MOUNTS)
- LARSEN PRODUCTS Larsen SPRING Shock Spring Fits Most Antennaennas (SPRING)
- JBL Quantum 610 Wireless Bluetooth Over Ear Gaming Headset, Black (JBLQUANTUM610BLKAM)
- LTS IP Camera, 4MP HD Resolution (LTCMIP7342W-28M)
- LTS IP Camera, 1080p HD Resolution (LTCMIP8022-28M)
- BOLIDE H.265 5MP Floodlight Camera, 2 Built-in Floodlights with Distance Up to 30 Feet, Built-in PIR with U (BOL-BN8035F-NDAA)
- UNIVIEW 8MP Starlight WDR Vari-Focal Lens IR Bullet Network Camera (IPC2328SB-DZK-I0)
- UNIVIEW 5MP Sound-Light Alarm Dome Network Camera Starlight, Electric Zoom (IPC675LFW-AX4DUPKC-VG)
- FEIT ELECTRIC WIFI SC CAMERA OUT BATRY (CAM/WM/WIFI/BAT)
- VADDIO Qc Universal Camera Interfece (998-82000-012W)
- Lts Closed Circuit TV Systems & Accessories