Shop All Closed Circuit TV Cameras
Lts
Camera, Fixed, 1930 (H) x 1088 (V)
Mfr # LTCMHD7422
Zoro # G4161267
product price: $100.99
/ea
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With NVRs, Video Surveillance
- Lens Fixed
- Line Resolution 2 MP
- Power Consumption 5 W
- Camera Body Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lts
- MFR # LTCMHD7422
- Zoro # G4161267
- Country of Origin China
- Category Closed Circuit TV Cameras
Dimensions
Height (In.) | 3 1/4 in |
Focal Length (mm) | 3.6 mm |
Dia. (In.) | 4 7/16 in |
Overall Diameter | 4 1/2 in |
Overall Height | 3 1/4 in |
Details
For Use With | NVRs, Video Surveillance |
Item | Camera |
Lens | Fixed |
Line Resolution | 2 MP |
Power Consumption | 5 W |
Camera Body Color | White |
Digital Video Camera Image Sensor | 1/3 CMOS |
Features | 3D Noise Reduction |
Type | Indoor/Outdoor |
Day/Night Capable | Day/Night |
Min. Light Level (Lux) | 0 lux |
Illumination | Yes |
Voltage | 12V DC |
Exposure Conditions | -4 Degrees to 140 Degrees F |
Pixels | 1930 (H) x 1088 (V) |
Power Supply | Included |
Display | Color |
Body Color | White |
Description
Camera, Body Color White, Features 3D Noise Reduction, For Use With NVRs, Video Surveillance, Pixels 1930 (H) x 1088 (V), Overall Diameter 4 1/2 in, Overall Height 3 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO Memory Card, Memory Card (12AAW452)
- CHERRY Cherry JD-0800EU-2 USB Wired Keyboard & Mouse; Black (JD-0800EU-2)
- MIDLAND RADIO Biztalk Desktop Charger Base, for BR200 (BDC200)
- ENERGIZER Ultimate Lithium AAA 15 V 12 Ah Battery, 8PK (L92SBP-8)
- LTS PoE Injector, Camera Inputs 1, Black (LTPOE-100GH)
- LTS Mounting Bracket for CCTV, 7-13/64in. H (LTB762)
- LTS Mounting Bracket for CCTV, 3-9/64in. H (LTB348)
- LTS Mounting Bracket for CCTV, 9in. H (LTB301)
- LTS NVR Camera Kit, 7.5W, 1920(H) x 1080(V) (LTN0162K-8B)
- LTS Mounting Bracket for CCTV, 4-1/2in. W (LTB347)
- LARSON ELECTRONICS Expl. Prf Anlg Camera Wire Mag, HD, 120V (EXPCMR-ALG-1080P-IC-M-1227)
- Lts Closed Circuit TV Systems & Accessories