Shop All Closed Circuit TV Cameras
Lts
Camera, 4-13/32 Dia. In., Indoor/Outdoor
Mfr # LTCMIP7342WB-28M
Zoro # G4160865
product price: $180.99
/ea
Free Shipping & Returns
$180.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With NVRs, Video Surveillance
- Camera Design Dome
- Lens Fixed
- Line Resolution 4 MP
- Power Consumption 6 W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lts
- MFR # LTCMIP7342WB-28M
- Zoro # G4160865
- Country of Origin China
- Category Closed Circuit TV Cameras
Dimensions
Dia. (In.) | 4 13/32 in |
Height (In.) | 3 13/64 in |
Focal Length (mm) | 2.8 mm |
Maximum Focal Length | 2.8 mm |
Overall Diameter | 4 3/8 in |
Overall Height | 3 1/4 in |
Description
Camera, Body Color Black, Maximum Focal Length 2.8 mm, Camera Design Dome, Color Display Color, Maximum Detection Distance 100 ft, Features H.264, H.264+, H.265, H.265+, Intrusion and Face Detection, Matrix IR 2.0, MicroSD Slot up to 128GB, PoE, Lens Type Fixed, Resolution 4MP, For Use With NVRs, Video Surveillance, Image Sensor 1/3 CMOS, Pixels 2688 x 1520, Indoor/Outdoor Usage Indoor, Outdoor, Input Type No Inputs Included, IP Rating IP67, Maximum Operating Temperature 140 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL 1202G Scanner Usb Cbl Charge B (1202G-2USB-5)
- MIGHTY MAX BATTERY 12V 18AH NB/T3 High Current Battery Replaces Kinetik HC600 HC600B (ML18-1221123)
- PYLE Universal Laptop Device Stand - Tripod, PLPTS3 (PLPTS3)
- SAFT LS17500 A Battery 3.6V 3600mAh Lithium for Interstate Omnicel and more (LS17500)
- LTS NVR Camera Kit, 7.5W, 2688(H) x 1520(V) (LTN0164K-8D)
- LTS Mounting Bracket for CCTV, 21in. H (LTD-DVRLB21-24-8)
- LTS Camera, 4-13/32 Dia. In., Day/Night (LTCMIP7422W-M)
- LTS PoE Injector, Camera Inputs 1, Black (LTPOE-100GH)
- LTS Camera, Fixed, 7.5W, 3DNR, Indoor/Outdoor (LTCMIP3322W-28M)
- LTS Mounting Bracket for CCTV, 7-13/64in. H (LTB762)
- LARSON ELECTRONICS Expl. Proof Cam, 10XOZ 62XDZ IP67, HD, 24V (EXPCMR-ALG-OZ-IC-1080P-1224-24VDC)
- Lts Closed Circuit TV Systems & Accessories