Shop All Closed Circuit Cameras and Recorders
This Product is Discontinued
Lts
Camera, 4-1/2in.Dia, 2.8mm Focal Length (Discontinued)
Mfr # LTCMHT2722W-28
Zoro # G0122109
Free Shipping & Returns
This Product is Discontinued
Key Features
- Type Turret
- Pixels 1920 (H) x 1080 (V)
- Camera Body Color White
- Lens Fixed
- Voltage 12VDC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lts
- MFR # LTCMHT2722W-28
- Zoro # G0122109
- UPC # 812009024181
- Country of Origin China
- Category Closed Circuit Cameras and Recorders
Dimensions
Focal Length (mm) | 2.8 |
Dia. (In.) | 4-1/2 |
Height (In.) | 3-1/2 |
Details
Item | Camera |
Type | Turret |
Pixels | 1920 (H) x 1080 (V) |
Camera Body Color | White |
Lens | Fixed |
Voltage | 12VDC |
Min. Light Level (Lux) | 0.01 |
Line Resolution | 2 MP |
Power Consumption | 5W |
Display | Color |
For Use With | Video Surveillance |
Exposure Conditions | 40 Degrees to 140 Degrees F |
S/N Ratio (dB) | More than 52 |
Day/Night Capable | Day/Night |
Illumination | 1 IR LED @ 131 ft. |
Description
Camera, For Use With Video Surveillance, Pixels 1920 (H) x 1080 (V)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.