Shop All Task Lighting
Lta
AIRLIGHT PRO INFLATABLE TOWER-12FT
Mfr # X1171
Zoro # G404416381
product price: $2,872.99
/ea
Free Shipping & Returns
$2,872.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 28
- Length 28
- Height 24
- Weight 64
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lta
- MFR # X1171
- Zoro # G404416381
- Country of Origin United States
- Category Task Lighting
Dimensions
Width | 28 |
Length | 28 |
Height | 24 |
Details
Weight | 64 |
Description
AirLight X1171 Specifications
• Height: 12 feet
• Weight: 64 pounds
• Wattage: 860 Watts
• Light output: LED – 74,400 lumens
• Voltage: 120V AC
• Footprint: 28” x 28” x 24” tall
• Height: 12 feet
• Weight: 64 pounds
• Wattage: 860 Watts
• Light output: LED – 74,400 lumens
• Voltage: 120V AC
• Footprint: 28” x 28” x 24” tall
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Wagner Bp1255/h11 replacement light bulb lamp (BP1255/H11 WAGNER)
- IDEAL WAREHOUSE INNOVATIONS Incandescent Stop & Go Signal 115V, SG10-115RG (60-5430)
- ADVANCE PHILIPS ADVANCE 400 W, 1 Lamp HID Ballast Kit (71A8453-001D)
- JOHNDOW INDUSTRIES Spx201R Aluminum Work Light (2000 Lm Dc) (PX201R)
- LTA AIRLIGHT INFLATABLE LIGHT TOWER - 10 FT (X1170)
- LUMAPRO Task Light, LED, 7.7W, BLK, 23in, Gooseneck (33HP81)
- A E S INDUSTRIES PIANO WIRE 1/4LB (AD356)
- KLEIN TOOLS LED Clip Light (56221)
- STREAMLIGHT Cordless Work Light, Battery, LED, 500lm (74850)
- MILWAUKEE TOOL M18 ROVER HP Flood Light, M18 XC8.0 Batt (2366-20, 48-11-1880)
- WALDMANN Task Light, Articulating, 30 W, Silver (113736000-00809773)
- Lta Task Lighting