Shop All Telescoping Gauge Sets
Ls Starrett
TELESCOPING GAGE- 3/4-1-1/4in- 8in HANDLE
Mfr # 579C-8
Zoro # G711969563
product price: $156.99
/ea
Free Shipping & Returns
$156.99
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
- Brand Ls Starrett
- MFR # 579C-8
- Zoro # G711969563
- UPC # 49659631944
- Country of Origin United States
- Category Telescoping Gauge Sets
Description
The Starrett 579 Telescoping Gage is used for determining the true size of holes, slots, and recesses up to 6in 150mm. The ends of both contacts are hardened and ground to a radius to allow proper clearance on the smallest hole the gage will enter. The tool must be slightly rockedin in the hole being measured to ensure that the tool is on the proper diameter before it is locked and withdrawn. The final hole size is obtained by measuring over the gage contacts with a micrometer. 3/4-1 1/4in 19-32mm Range, 8in 200mm Handle.
Restrictions
- This item has been restricted from sale in the following states: CA
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
- DYNABRADE Abrasive Belt Tool, General, 0.4, 13 in. L (15013)
- BON TOOL Bon 14-673 Landscape Rake, Pro 36", 72" Aluminum Handle (14-673)
- INTERSTATE PNEUMATICS 1/4 Inch NPT Heavy Duty High Flow Rate Blow Gun - Copper Plated (B600)
- KEO M6 - Fine 3 Flute Metric Cap Screw Kounterbores (56213)
- INSIZE Telescoping Gage Set, Satin, 6.312" D (4206-1)
- MITUTOYO Gage, Telescoping, 32-54mm (155-130)
- HHIP 1-1/4 To 6" 3 Piece 12" Telescoping Gage Set (4200-0262)
- MITUTOYO Telescope Gage 12.7-19Mm (155-128)
- H & H INDUSTRIAL PRODUCTS Dasqua 6 Piece 12" Long 5/16 To 6" Telescoping Gage Set (5911-0001)
- STARRETT Plastic Case Telescoping Gage Set, 3 pcs. (S229FZZ)
- WESTWARD Telescoping Gage Set, 6 Pc, 5 In D (4KU95)
- Ls Starrett Telescoping Gauge Sets